Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGF11800WH00 Cut End Wet Mop 24 Oz | AE4NZD 5M973

RUBBERMAID FGF11800WH00 Cut End Wet Mop 24 Oz

Item: AE4NZD Model: FGF11800WH00Cross Ref: 5M973
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-End Wet Mop
Basic MaterialCotton
ColorWhite
Color CodeYes
Color Coding SystemYes
Connection TypeSide Gate
Dry Weight22 oz. to 28 oz.
End TypeCut
Headband Size1"
LaunderableYes
Length8"
MaterialCotton
Mop StyleString
Mop TypeString
Ply4
Compatible Grainger Part Number14J832
Compatible Manufacturer Part NumberFGH145000000
Cut End Mop Size24 oz.
Depth3"
Headband StyleNarrow
Includes HandleNo
Mop Connection TypeSlide On
Mop End TypeCut
Mop Head SizeLarge
Product TypeWet Mop Head
Width7"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)6.1
Ship length (cm)16.76
Ship width (cm)14.22
HS code9603908050
Country of OriginUS

Product Variants

ProductModelConnection TypeLaunderableHeadband SizeDry WeightColorMaterialBasic MaterialHead MaterialPkg. Qty.Price
RUBBERMAID FGV11700WH00 Cut End Wet Mop #20 White 1 Inch - Pack Of 12 | AA6NLJ 14J843 FGV11700WH00Side GateNo1"8 oz. to 16 oz.WhiteCottonCotton-12€115.72
RUBBERMAID FGV11900WH00 Cut End Wet Mop #32 White 1 Inch - Pack Of 12 | AA6NLM 14J846 FGV11900WH00Slide OnNo1"20 oz.WhiteCottonCottonCotton12€179.08
RUBBERMAID FGF13700GR00 Mop Cut End 24oz 6PK Green 5 inch Headband | AA6TFZ 14U454 FGF13700GR00Clamp SyleNo5"22 oz. to 28 oz.GreenSynthetic BlendSynthetic-6€137.75
RUBBERMAID FGV41800WH00 Wet Mop Cut End Rayon White 24oz - Pack Of 12 | AA6UQB 15A644 FGV41800WH00Slide OnNo1"16 oz. to 22 oz.WhiteRayonRayonRayon12€229.76
RUBBERMAID FGV41900WH00 Wet Mop Cut End Rayon White 32oz - Pack Of 12 | AA6UQC 15A645 FGV41900WH00Slide OnNo1"20 oz.WhiteRayonRayonRayon12€222.53
RUBBERMAID FGF11600WH00 Cut End Wet Mop 16 Oz | AE4NZB 5M971 FGF11600WH00Side GateYes1"16 oz. to 22 oz.WhiteCottonCottonCotton1€8.36
RUBBERMAID FGF11700WH00 Cut End Wet Mop 20 Oz | AE4NZC 5M972 FGF11700WH00Slide OnNo1"20 oz.WhiteCottonCottonCotton1€10.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGF11800WH00 Cut End Wet Mop 24 Oz
€14.70 /unit