Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RUBBERMAID FGF11700WH00 Cut End Wet Mop 20 Oz | AE4NZC 5M972

RUBBERMAID FGF11700WH00 Cut End Wet Mop 20 Oz

Item: AE4NZC Model: FGF11700WH00Cross Ref: 5M972
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-End Wet Mop
Basic MaterialCotton
ColorWhite
Color Coding SystemYes
Connection Thread TypeNot Applicable
Connection TypeSide Gate , Slide On
Dry Weight20 oz.
For Use WithRubbermaid Commercial Products Mop Handles
Handle IncludedNo
Head ColorWhite
Head MaterialCotton
Headband Size1"
Headband StyleNarrow
Includes Wet Mop TailbandNo
LaunderableNo
Length34" to 40"
MaterialCotton
Mop StyleString
Overall Depth2"
Ply4
Compatible Grainger Part Number14J832
Compatible Manufacturer Part NumberFGH145000000
Cut End Mop Size20 oz.
Depth2"
Includes HandleNo
Mop Connection TypeSlide On
Mop End TypeCut
Mop Head SizeMedium
Product TypeWet Mop Head
StandardsREACH
Width5"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)7.62
Ship length (cm)43.18
Ship width (cm)20.32
HS code9603908050
Country of OriginUS

Product Variants

ProductModelConnection TypeLaunderableHeadband SizeDry WeightColorMaterialBasic MaterialHead MaterialPkg. Qty.Price
RUBBERMAID FGV11700WH00 Cut End Wet Mop #20 White 1 Inch - Pack Of 12 | AA6NLJ 14J843 FGV11700WH00Side GateNo1"8 oz. to 16 oz.WhiteCottonCotton-12€115.72
RUBBERMAID FGV11900WH00 Cut End Wet Mop #32 White 1 Inch - Pack Of 12 | AA6NLM 14J846 FGV11900WH00Slide OnNo1"20 oz.WhiteCottonCottonCotton12€179.08
RUBBERMAID FGF13700GR00 Mop Cut End 24oz 6PK Green 5 inch Headband | AA6TFZ 14U454 FGF13700GR00Clamp SyleNo5"22 oz. to 28 oz.GreenSynthetic BlendSynthetic-6€137.75
RUBBERMAID FGV41800WH00 Wet Mop Cut End Rayon White 24oz - Pack Of 12 | AA6UQB 15A644 FGV41800WH00Slide OnNo1"16 oz. to 22 oz.WhiteRayonRayonRayon12€229.76
RUBBERMAID FGV41900WH00 Wet Mop Cut End Rayon White 32oz - Pack Of 12 | AA6UQC 15A645 FGV41900WH00Slide OnNo1"20 oz.WhiteRayonRayonRayon12€222.53
RUBBERMAID FGF11600WH00 Cut End Wet Mop 16 Oz | AE4NZB 5M971 FGF11600WH00Side GateYes1"16 oz. to 22 oz.WhiteCottonCottonCotton1€8.36
RUBBERMAID FGF11800WH00 Cut End Wet Mop 24 Oz | AE4NZD 5M973 FGF11800WH00Side GateYes1"22 oz. to 28 oz.WhiteCottonCotton-1€14.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGF11700WH00 Cut End Wet Mop 20 Oz
€12.94 /unit