RUBBERMAID FG9T1300BLA Tilt Truck Utility 1/2 Cubic Yard 450 Lb. | AC9ZFV 3LU59

RUBBERMAID FG9T1300BLA Tilt Truck Utility 1/2 Cubic Yard 450 Lb.

Item: AC9ZFV Model: FG9T1300BLACross Ref: 3LU59
In Stock

Get it by Wednesday, Jun 11

€1,026.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.4"
Caster MaterialThermoplastic Rubber
ColorBlack
Frame MaterialFoam
Handle Height33 7/8"
Handle IncludedYes
Height33 7/8"
Hopper MaterialPlastic
Hopper TypeUtility
Load Capacity450 lbs.
MaterialPlastic
Mobility OptionManual
Overall Height33 7/8"
Overall Length57 3/8"
Overall Width26 7/8"
Wheel Dia.10"
Wheel MaterialThermoplastic Rubber
Wheel TypeSemi Pneumatic
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel/tread MaterialRubber
Caster Wheel Dia.4"
Caster Wheel/tread MaterialRubber
Caster/wheel Mounting LocationStandard
Container Height33 7/8"
Container LegendNone
Handle TypeErgonomic
Quiet Performance FeaturesQuiet casters reduce noise

Shipping Info:

Ship weight (kg) 12.96
Ship height (cm)86.36
Ship length (cm)137.16
Ship width (cm)68.58
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorMobility OptionHandle TypeAxle-mounted Wheel Dia.Price
RUBBERMAID FG131600BLA Tilt Truck Heavy-duty 1 Cubic Yard 2100 Lb. | AA9GKR 1D652 FG131600BLA2100 lbs.72 1/4"33 1/2"43 3/4"BlackManual--€1,794.01
RFQ
RUBBERMAID FG131500BLA Tilt Truck Standard 1 Cubic Yard Black | AA9GKT 1D653 FG131500BLA1250 lbs.72 1/4"33.437"43.859"BlackManual--€1,733.99
RFQ
RUBBERMAID FG130600BLA Tilt Truck Heavy-duty 1/2 Cubic Yard 1400 Lb | AA9GKV 1D655 FG130600BLA1400 lbs.60 1/2"28"38.63"BlackManualNo Handle10"€1,553.44
RFQ
RUBBERMAID FG130500BLA Tilt Truck Standard 1/2 Cubic Yard Black | AA9GKW 1D656 FG130500BLA850 lbs.60 1/2"28"38.63"BlackManualNo Handle10"€1,401.42
RFQ
RUBBERMAID FG130400BLA Tilt Truck Utility 1/2 Cubic Yard 450 Lb. | AA9GKX 1D657 FG130400BLA450 lbs.56 3/4"28"38.63"BlackManual--€986.46
RUBBERMAID FG131542BLA Tilt Truck Forkliftable 1 Cu Yard 1250 Lb | AC4DZF 2ZB51 FG131542BLA1250 lbs.72 1/4"33 1/2"43 3/4"BlackForklift Capable, Manual--€1,720.70
RFQ
RUBBERMAID FG102542BLA Tilt Truck Forkliftable 1-1/2 Cubic Yard | AC4DZG 2ZB52 FG102542BLA1200 lbs.80 1/2"43"50 1/4"BlackForklift Capable, ManualNo Handle12"€3,841.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9T1300BLA Tilt Truck Utility 1/2 Cubic Yard 450 Lb.
€1,026.99 /unit