ENPAC 4911-YE Spillpal Economy 36x51x4.5 | AC7EHR 38E708

ENPAC 4911-YE Spillpal, Economy, 36 x 51 x 4.5 Inch Size

Item: AC7EHR Model: 4911-YECross Ref: 38E708
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorYellow
Height4 1/2"
IncludesFoam Logs
Includes Wellhead HoodNo
Indoor/outdoorIndoor, Outdoor
Length51 ft.
MaterialIndustial Fabric
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall Support MaterialFoam
Spill Capacity5150 gal.
Supports Npdes ComplianceYes
Width36 ft.
Bottom Inside Dimensions36 ft. x 51 ft.
Bottom Inside Lengths51 ft.
Bottom Inside Widths36 ft.
Dimensions36 ft. x 51 ft.
Indoor/outdoor UseIndoor, Outdoor
Manufacturer Warranty1 yr.
Material Thickness28 oz.
Product TypeDrive-In/Out Containment Berm
Sidewall TypeFoam
Spill Capacity, Gal.5150 gal.
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 185.4
Ship height (cm)88.9
Ship length (cm)182.88
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorSpill CapacityMaterialIncludes Wellhead HoodRecycled Content (%)ShapeSidewall Support MaterialIndoor/outdoorPrice
ENPAC 4911-BK Spillpal Standard 36x51x4.5 | AC7EHT 38E709 4911-BKBlack5150 gal.Industial FabricNoNo Recycled ContentRectangleFoamIndoor, Outdoor€9,140.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 4911-YE Spillpal, Economy, 36 x 51 x 4.5 Inch Size