Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG9T06L10000 Pneumatic Tire | AH3XKF 33PY65

RUBBERMAID FG9T06L10000 Pneumatic Tire

Item: AH3XKF Model: FG9T06L10000Cross Ref: 33PY65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Tire
Fits BrandRubbermaid Commercial
Compatible Grainger Part Number3LU63
Compatible Manufacturer Part NumberFG13064100BLA, FG13164100BLA, FG9T0600BLA
Overall Length16"
Overall Width16"
Product TypePneumatic Tire

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
RUBBERMAID FG9T07L10000 Pneumatic Tire | AH3XKG 33PY66 FG9T07L10000FG9T07L10000€123.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9T06L10000 Pneumatic Tire
€154.47 /unit