RUBBERMAID FG817088BRN Side Opening Trash Can Round 25 Gallon | AD2TRP 3U949

RUBBERMAID FG817088BRN Side Opening Trash Can Round 25 Gallon

Item: AD2TRP Model: FG817088BRNCross Ref: 3U949
In Stock

Get it by Tuesday, Jun 10

€394.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Opening Trash Can
Capacity25 gal.
ColorBrown
Container Basic MaterialPlastic
Container Depth18"
Container Product GroupingTrash Can
Container ShapeRound
Depth18"
Dia.18"
Diameter18"
FeaturesFactory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.
FinishTextured
Height42"
Indoor/outdoorIndoor
Lid ConnectionHinged
Lid OptionsLid Included
MaterialPlastic
Material GroupingPlastic
MobilityStationary
Mounting StyleFree Standing
Primary Container ColorBrown
ShapeRound
Specific Container MaterialPlastic
Top DesignDome
Top TypeDome
Trash Container Capacity25 gal.
Width, Diameter18"
For Use With Lid Grainger Item Number5M812
StandardsFM
Width/diameter18"

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)105.41
Ship length (cm)46.99
Ship width (cm)46.99
HS code3924905650
Country of OriginUS

Product Variants

ProductModelShapeMaterialCapacityHeightTop TypeFinishColorTop DesignPrice
RUBBERMAID FG816088BRN Side Opening Trash Can Round 15 Gallon | AD2TRM 3U947 FG816088BRNRoundPlastic15 gal.36 1/2"DomeTexturedBrownDome€284.84
RUBBERMAID FGSO16SSSGL Side Opening Trash Can Round 12 Gallon | AD2WWJ 3VPZ5 FGSO16SSSGLRoundBrass, Stainless Steel12 gal.28"FlatSatin-Flat€705.81
RUBBERMAID FG816088BEIG Side Opening Trash Can Round 15 Gallon | AE6YYE 5W404 FG816088BEIGRoundPlastic15 gal.36 1/2"DomeTexturedBeigeDome€284.84
RUBBERMAID FG817088BEIG Side Opening Trash Can Round 25 Gallon | AE6YYF 5W405 FG817088BEIGRoundPlastic25 gal.42"DomeTexturedBeigeDome€372.79
RUBBERMAID FG782200BEIG Side Opening Trash Can 15 Gallon Beige | AE6ZCL 5W769 FG782200BEIGRectangularPolypropylene15 gal.32 5/8"EnclosedTexturedBeigeSelf Closing€288.43
RUBBERMAID FG816088BLA Side Opening Trash Can Round 15 Gallon | AE9BRU 6HH66 FG816088BLARoundPlastic15 gal.36 1/2"DomeTexturedBlackDome€284.84
RUBBERMAID FG817088BLA Side Opening Trash Can Round 25 Gallon | AE9BRV 6HH68 FG817088BLARoundPlastic25 gal.42"DomeTexturedBlackDome€372.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG817088BRN Side Opening Trash Can Round 25 Gallon
€394.72 /unit