Flat Shipping

Flat Shipping at €24.99 + VAT

MITEE-BITE PRODUCTS INC FK2-VT+5 Vise Clamp Machinable 5/8-11 x 1-1/2in | AG4KNF 34CV62

MITEE-BITE PRODUCTS INC FK2-VT+5 Vise Clamp Machinable 5/8-11 x 1-1/2in

Item: AG4KNF Model: FK2-VT+5Cross Ref: 34CV62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€514.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVise Clamp
Number Of Pieces1
TypeMachinable Single Wedge

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)6.35
Ship length (cm)4.45
Ship width (cm)10.16
HS code8466208020

Product Variants

ProductModelTypeNumber Of PiecesPrice
MITEE-BITE PRODUCTS INC BK2-VTS+3 Vise Clamp Machinable 5/16-18 x 3/4in | AG4KND 34CV60 BK2-VTS+3Machinable Single Wedge1€237.97
MITEE-BITE PRODUCTS INC DK2-VTI+5 Vise Clamp Machinable 1/2-13 x 1-1/4in | AG4KNE 34CV61 DK2-VTI+5Machinable Single Wedge1€353.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITEE-BITE PRODUCTS INC FK2-VT+5 Vise Clamp Machinable 5/8-11 x 1-1/2in
€514.02 /unit