RUBBERMAID FG453388BLA Trade Cart/service Bench 49 Inch Length Black | AA9UGT 1FD45

RUBBERMAID FG453388BLA Trade Cart/service Bench 49 Inch Length Black

Item: AA9UGT Model: FG453388BLACross Ref: 1FD45
In Stock

Get it by Wednesday, Jun 11

€1,300.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrade Cart/Service Bench
Caster Dia.5"
ColorBlack
Load Capacity750 lbs.
MaterialPlastic
Number Of Doors1
Number Of Drawers4
Overall Height38"
Overall Length49"
Overall Width26 1/4"
AssemblyPartially Assembled
Frame MaterialPlastic
Included ComponentsHandle on Side, Power Strip
Overall Depth26 1/4"
Push HandlesHandle on One Side
Wheel Diameter5"

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)73.66
Ship length (cm)128.78
Ship width (cm)70.61
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightLoad CapacityColorNumber Of DrawersDrawer HeightCaster TypeNumber Of DoorsPrice
RUBBERMAID FG451388BLA Trade Cart/service Bench Black 500 Lb. | AA9UGN 1FD41 FG451388BLA18 3/8"33 3/8"500 lbs.Black4---€1,015.45
RUBBERMAID FG618088BLA Trade Cart/service Bench 38 Inch Length Black | AD9TUX 4UR43 FG618088BLA19 1/4"33 3/8"330 lbs.Black-3 1/2"Non Marking-€788.81
RUBBERMAID FG773488BLA Trade Cart/service Bench 19-13/16 Inch Width | AD9TUY 4UR44 FG773488BLA19.812"33 1/2"250 lbs.Black, Red52", 4", 6"--€593.79
RUBBERMAID FG618000BLA Trade Cart/service Bench 38 Inch Length Black | AE4NVU 5M738 FG618000BLA19 1/4"33 7/8"330 lbs.Black-3 1/2"Non Marking-€603.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG453388BLA Trade Cart/service Bench 49 Inch Length Black
€1,300.22 /unit