RUBBERMAID FG409400GRAY Cart Instrument Gray 3 Shelf | AD8TTD 4MC26

RUBBERMAID FG409400GRAY Cart Instrument Gray 3 Shelf

Item: AD8TTD Model: FG409400GRAYCross Ref: 4MC26
In Stock

Get it by Tuesday, Jun 17

€811.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstrument Cart
Capacity Per Shelf150 lbs.
ColorGray
Handle DesignPush Pull
Handle TypeErgonomically Designed
Load Capacity300 lbs.
Number Of Shelves2
Overall Height37.812"
Overall Length40 5/8"
Overall Width20"
Shelf Length40"
Shelf Width20"
Caster Type(4) Swivel
Enclosed/open/partially EnclosedEnclosed
FoldingNo
Maximum Load Capacity300 lbs.
Nsf CertifiedNo
Number Of Casters4
Overall Depth20"
Product TypeEquipment Cart

Shipping Info:

Ship weight (kg) 24.5925
Ship height (cm)38.1
Ship length (cm)91.44
Ship width (cm)53.09
HS code9403200030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG409400GRAY Cart Instrument Gray 3 Shelf
€811.37 /unit