RUBBERMAID FG397500DWOOD Trash Can 50 Gallon Driftwood | AD8GYF 4KFP4

RUBBERMAID FG397500DWOOD Trash Can 50 Gallon Driftwood

Item: AD8GYF Model: FG397500DWOODCross Ref: 4KFP4
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Capacity50 gal.
ColorBrown
Depth26"
FinishUV Protectant
Height46 1/2"
Indoor/outdoorOutdoor
Length26"
MaterialPolycarbonate
Mounting StyleFree Standing
Number Of Openings4
Optional Liner3959
ShapeSquare
StrengthHeavy Duty
TopDome
Top DesignDome
Width26"

Shipping Info:

Ship weight (kg) 25.17
Ship height (cm)118.11
Ship length (cm)66.04
Ship width (cm)66.04
HS code3924905650
Country of OriginUS

Product Details:

    • Sub-Brand: LANDMARK

Product Variants

ProductModelHeightColorDepthWidth, DiameterSpecific Container MaterialTrash Container CapacityFinishTop DesignPrice
RUBBERMAID FG9W2100GRAY Trash Can 65 Gallon Gray | AA9NMN 1EC45 FG9W2100GRAY41 3/4"Gray32.328"---UV ProtectantHinged€381.51
RUBBERMAID FG9W2173BLUE Trash Can 65 Gallon Blue | AA9NMP 1EC46 FG9W2173BLUE41 3/4"Blue32 21/64"---UV ProtectantHinged-
RFQ
RUBBERMAID FG9W2200GRAY Trash Can 95 Gallon Gray | AA9NMR 1EC48 FG9W2200GRAY45 2/5"Gray32.328"---UV ProtectantHinged€444.40
RUBBERMAID FG9W2273BLUE Trash Can 95 Gallon Blue | AA9NMT 1EC49 FG9W2273BLUE45 2/5"Blue32.328"28 3/4"Plastic95 gal.UV ProtectantHinged€444.40
RUBBERMAID FG843088BLA Trash Can 35 Gallon Black | AB9WCT 2FTE4 FG843088BLA41"Black21 1/2"---UV ProtectantDome€751.67
RUBBERMAID FG917188BLA Trash Can 45 Gallon Black | AB9WCU 2FTE8 FG917188BLA41 1/2"Black25"---UV ProtectantDome€1,000.88
RUBBERMAID FG917388BEIG Trash Can 45 Gallon Beige | AB9WCV 2FTE9 FG917388BEIG41 1/2"Beige25"---UV ProtectantHinged€888.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG397500DWOOD Trash Can 50 Gallon Driftwood