RUBBERMAID FG396400BEIG Trash Can 50 Gallon Beige | AD9LMQ 4TJ48

RUBBERMAID FG396400BEIG Trash Can 50 Gallon Beige

Item: AD9LMQ Model: FG396400BEIGCross Ref: 4TJ48
In Stock

Get it by Tuesday, Jun 10

€926.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorBeige
Depth24 3/4"
FinishTextured, UV Protectant
Height42 1/8"
Indoor/outdoorOutdoor
Length24 3/4"
MaterialHDPE
Number Of Openings1
ShapeSquare
StrengthHeavy Duty
TopDome
Top DesignDome
Width25 1/4"
Container Product GroupingTrash Can
Container ShapeSquare
Lid ConnectionHinged
Material GroupingPlastic
MobilityStationary
Rigid Liner MaterialRigid Liner Sold Separately
StandardsADA COMPLIANT, FM APPROVED
Top TypeDome with Push Door
Width/diameter25 1/4"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)43.18
Ship length (cm)111.76
Ship width (cm)63.5
HS code3924905650
Country of OriginUS

Product Variants

ProductModelHeightColorDepthWidth, DiameterSpecific Container MaterialTrash Container CapacityFinishTop DesignPrice
RUBBERMAID FG9W2100GRAY Trash Can 65 Gallon Gray | AA9NMN 1EC45 FG9W2100GRAY41 3/4"Gray32.328"---UV ProtectantHinged€381.51
RUBBERMAID FG9W2173BLUE Trash Can 65 Gallon Blue | AA9NMP 1EC46 FG9W2173BLUE41 3/4"Blue32 21/64"---UV ProtectantHinged-
RFQ
RUBBERMAID FG9W2200GRAY Trash Can 95 Gallon Gray | AA9NMR 1EC48 FG9W2200GRAY45 2/5"Gray32.328"---UV ProtectantHinged€444.40
RUBBERMAID FG9W2273BLUE Trash Can 95 Gallon Blue | AA9NMT 1EC49 FG9W2273BLUE45 2/5"Blue32.328"28 3/4"Plastic95 gal.UV ProtectantHinged€444.40
RUBBERMAID FG843088BLA Trash Can 35 Gallon Black | AB9WCT 2FTE4 FG843088BLA41"Black21 1/2"---UV ProtectantDome€751.67
RUBBERMAID FG917188BLA Trash Can 45 Gallon Black | AB9WCU 2FTE8 FG917188BLA41 1/2"Black25"---UV ProtectantDome€1,000.88
RUBBERMAID FG917388BEIG Trash Can 45 Gallon Beige | AB9WCV 2FTE9 FG917388BEIG41 1/2"Beige25"---UV ProtectantHinged€888.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG396400BEIG Trash Can 50 Gallon Beige
€926.44 /unit