RUBBERMAID FG364800GRAY Lid Utility Gray | AE4NVL 5M687

RUBBERMAID FG364800GRAY Lid Utility Gray

Item: AE4NVL Model: FG364800GRAYCross Ref: 5M687
In Stock

Get it by Wednesday, Jun 11

€16.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTote Box Lid
ColorGray
MaterialPolyethylene
Outside Height1"
Outside Length22"
Outside Width16 1/2"
Use WithMfr. No. 39185
Compatible Grainger Part Number5M668
Overall Length22"
Overall Width16 1/2"
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)27.94
Ship length (cm)55.12
Ship width (cm)41.15
HS code3923500000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG364800GRAY Lid Utility Gray
€16.39 /unit