Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG351000WHT Lid Food/tote | AE4NVG 5M683

RUBBERMAID FG351000WHT Lid Food/tote

Item: AE4NVG Model: FG351000WHTCross Ref: 5M683
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood/Tote Lid
ColorWhite
MaterialPolyethylene
Overall Length18"
Capacity18 qt
Dishwasher SafeNo
Freezer SafeNo
GraduatedNo
Includes HandleNo
Lid ColorWhite
Nsf CertifiedYes
Overall Diameter12"
Overall Height7 5/8"
Overall Width12"
Product TypeLid for Tote Box

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)46.23
Ship length (cm)30.99
Ship width (cm)8.38
HS code3923500000
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthOverall HeightColorPrice
RUBBERMAID FG330200CLR Lid Food/tote Clear 26 x 18 Inch | AE4NUQ 5M659 FG330200CLRCopolyester26"26"Clear€42.35
RUBBERMAID FG331000CLR Lid Food/tote Clear | AE4NUV 5M665 FG331000CLRCopolyester18"9"Clear€20.57
RUBBERMAID FG350200WHT Lid Food/tote | AE4NVC 5M677 FG350200WHTPolyethylene--White€34.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG351000WHT Lid Food/tote
€16.70 /unit