RUBBERMAID FG295073BLUE Recycling Saddle 1.19 Gallon Blue | AF4NJK 9DJA6

RUBBERMAID FG295073BLUE Recycling Saddle 1.19 Gallon Blue

Item: AF4NJK Model: FG295073BLUECross Ref: 9DJA6
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycling Saddle
Capacity1.19 gal.
ColorBlue
Height11 1/2"
Length10 3/8"
MaterialPlastic
Number Of Openings1
ShapeRectangular
SymbolRecycle
TopOpen
Top DesignOpen
Width7 1/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)19.05
Ship length (cm)30.99
Ship width (cm)27.18
HS code3924905650
Country of OriginUS

Product Variants

ProductModelColorShapeMaterialHeightTopNumber Of OpeningsSymbolPrice
RUBBERMAID FG295073BLA Recycling Saddle 1.19 Gallon Black | AE6GKD 5RUU8 FG295073BLABlackRectanglePlastic11 1/2"Open1Recycle€22.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG295073BLUE Recycling Saddle 1.19 Gallon Blue