Item | Soft Start |
Application | Fans, Pumps |
Bypass Included | Yes |
Communication Port | Modbus |
Control Voltage | 230V AC |
Depth | 13.37" |
Display Type | 4 LED (Ready, Communication, Run And Trip) |
Enclosure Rating | IP00 |
For Use With | Asynchronous Induction (Squirrel Cage) Motors, Centrifugal Pump |
Frequency | 50/60 Hz |
Height | 17.91" , 455 mm |
Input Voltage | 230-600V AC |
Inputs/outputs | 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs, 3 Logic Inputs |
Output Amps | 590A |
Output Current | 590A |
Output Voltage | 230-600V AC |
Phase | 3 |
Power @ 3 Phase - 230v | 160 kW |
Power Output | 160 kW @ 3 Phase, 230V AC, 315 kW @ 3 Phase, 400V AC, 355 kW @ 3 Phase, 440V AC, 400 kW @ 3 Phase, 500V AC |
Protects | Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter |
Start Type | Torque Control Start |
Width | 11.97" , 304 mm |
With Bypass / No Bypass | With Bypass |
Display | 4 LED (Ready, Communication, Run And Trip) |
Hp @ 3 Phase - 230v Ac | 160 kW |
Input And Output Types | 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs, 3 Logic Inputs |
Output Power | 160 kW @ 3 Phase, 230V AC, 315 kW @ 3 Phase, 400V AC, 355 kW @ 3 Phase, 440V AC, 400 kW @ 3 Phase, 500V AC |
Overall Depth | 13.37" |
Overall Height | 17.91" |
Overall Width | 11.97" |
Standards | C-TICK, CCC, CSA CERTIFIED, EN/IEC 60947-4-2, GOST, UL LISTED |