Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG269288GRN Bottle/can Recycling Top 23 Gallon Green | AD8TDD 4LZL5

RUBBERMAID FG269288GRN Bottle/can Recycling Top 23 Gallon Green

Item: AD8TDD Model: FG269288GRNCross Ref: 4LZL5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle and Can Recycling Top
Closure TypeSnap On
ColorGreen
Container Top DesignCanopy
Depth20 1/2"
Fits Container Size23 gal.
Height2 3/4"
Indoor/outdoorIndoor, Outdoor
Length11.312"
Lid ShapeRectangular
MaterialPlastic
Material GroupingPlastic
Number Of Openings2
Overall Depth20 3/8"
ShapeRectangle , Rectangular
Specific Container MaterialPlastic
Top DesignCanopy
Width20 3/8"
Lid ConnectionSnap On
Product TypeBottle and Can Recycling Top
Top TypeDome
Width/diameter11 1/2"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)7.37
Ship length (cm)52.07
Ship width (cm)28.45
HS code3923500000
Country of OriginUS

Product Variants

ProductModelFits Container SizeTop DesignColorShapeDiameterPrice
RUBBERMAID FG269288BLUE Bottle/can Recycling Top 23 Gallon Blue | AD7ZAA 4HGV8 FG269288BLUE23 gal.CanopyBlueRectangle-€86.07
RUBBERMAID FG279100DBLUE Bottle/can Recycling Top 20-1/8 Inch Blue | AE2MQP 4YJ52 FG279100DBLUE35 gal.CanopyBlueSquare-€159.61
RUBBERMAID FG269288BRN Bottle/can Recycling Top 23 Gallon Brown | AE4NWQ 5M779 FG269288BRN23 gal.CanopyBrownRectangle-€77.88
RUBBERMAID 1788376 Bottle/can Recycling Top 32 Gallon Blue | AF2GYW 6TUA9 178837632 gal.FlatBlueSquare22 1/2"€38.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG269288GRN Bottle/can Recycling Top 23 Gallon Green
€81.69 /unit