Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG265400GRAY Trash Can Top, BRUTER, Round, Flat, For 55 gal Cntnr Cap, Plastic | CT9FLR

RUBBERMAID FG265400GRAY Trash Can Top, BRUTER, Round, Flat, For 55 gal Cntnr Cap, Plastic

Item: CT9FLR Model: FG265400GRAYCross Ref: 48XM45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorGray
For Container Capacity55 gal.
For Use With Grainger Item Number3H240
Height2"
Lid ConnectionSnap On
Lid ShapeRound
Mfr. SeriesBrute (R) Series
Number Of Openings0
Specific Container MaterialPlastic
Sub-brandBrute
Top TypeFlat
Width26 3/4"
Compatible Grainger Part Number48XM31
Compatible Manufacturer Part NumberFG265500GRAY
Overall Diameter29 1/8"
Overall Height3"
Product TypeTrash Can Top

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Container CapacityHeightColorTop TypeLid ShapeSpecific Container MaterialLid ConnectionNumber Of OpeningsPrice
RUBBERMAID FG268988GRAY Swing Inch Top, 16x16x4 Inch Size, Gray | CT9FLK FG268988GRAY--------€107.14
RUBBERMAID FG260900GRAY Trash Can Top, BRUTER, Round, Flat, For 10 gal Cntnr Cap, Plastic | CT9FLL FG260900GRAY10 gal.1 1/4"GrayFlatRoundPlasticSnap On-€14.30
RUBBERMAID FG260900WHT Trash Can Top, BRUTER, Round, Flat, For 10 gal Cntnr Cap, Plastic | CT9FLM FG260900WHT10 gal.1 1/4"WhiteFlatRoundPlasticSnap On-€14.30
RUBBERMAID FG261960RED Trash Can Top, BRUTER, Round, Flat, For 20 gal Cntnr Cap, Plastic | CT9FLN FG261960RED20 gal.2"RedFlatRoundPlasticSnap On-€15.90
RUBBERMAID 1779733 Trash Can Top, BRUTER, Round, Flat, For 55 gal Cntnr Cap, Plastic | CT9FLP 177973355 gal.2"BlueFlatRoundPlasticSnap On-€51.92
RUBBERMAID FG265400WHT Trash Can Top, BRUTER, Round, Flat, For 55 gal Cntnr Cap, Plastic | CT9FLQ FG265400WHT55 gal.3"WhiteFlatRoundPlasticSnap On-€51.92
RUBBERMAID 1779738 Trash Can Top, BRUTER, Round, Flat, For 55 gal Cntnr Cap, Plastic | CT9FLT 177973855 gal.2"BlackFlatRoundPlasticSnap On-€51.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG265400GRAY Trash Can Top, BRUTER, Round, Flat, For 55 gal Cntnr Cap, Plastic
€54.97 /unit