RUBBERMAID FG261000GRAY Utility Trash Can, 10 Gallon, Round, Open Top, 17 Inch Height, Gray | CD3TLK 48XM24

RUBBERMAID FG261000GRAY Utility Trash Can, 10 Gallon, Round, Open Top, 17 Inch Height, Gray

Item: CD3TLK Model: FG261000GRAYCross Ref: 48XM24
In Stock

Get it by Tuesday, Jun 10

€36.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Basic MaterialPlastic
Capacity10 gal.
ColorGray
Container TypeUtility
FinishUV Protectant
Height17"
MaterialPlastic
Opening Closure TypeNone
Optional LidNo Lid
ShapeRound
Top DesignOpen
Width15 3/4"
Container Product GroupingTrash Can
Container ShapeRound
For Use With Lid Grainger Item Number48XM38
IncludesBuilt In Handles
Lid ConnectionNone
Material GroupingPlastic
MobilityStationary
StandardsNSF 2, NSF 21
Top TypeOpen
Width/diameter15 5/8"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)43.18
Ship length (cm)39.62
Ship width (cm)39.62
Country of OriginUS

Product Variants

ProductModelHeightColorDepthWidth, DiameterSpecific Container MaterialTrash Container CapacityFinishTop DesignPrice
RUBBERMAID FG9W2100GRAY Trash Can 65 Gallon Gray | AA9NMN 1EC45 FG9W2100GRAY41 3/4"Gray32.328"---UV ProtectantHinged€381.51
RUBBERMAID FG9W2173BLUE Trash Can 65 Gallon Blue | AA9NMP 1EC46 FG9W2173BLUE41 3/4"Blue32 21/64"---UV ProtectantHinged-
RFQ
RUBBERMAID FG9W2200GRAY Trash Can 95 Gallon Gray | AA9NMR 1EC48 FG9W2200GRAY45 2/5"Gray32.328"---UV ProtectantHinged€444.40
RUBBERMAID FG9W2273BLUE Trash Can 95 Gallon Blue | AA9NMT 1EC49 FG9W2273BLUE45 2/5"Blue32.328"28 3/4"Plastic95 gal.UV ProtectantHinged€444.40
RUBBERMAID FG843088BLA Trash Can 35 Gallon Black | AB9WCT 2FTE4 FG843088BLA41"Black21 1/2"---UV ProtectantDome€751.67
RUBBERMAID FG917188BLA Trash Can 45 Gallon Black | AB9WCU 2FTE8 FG917188BLA41 1/2"Black25"---UV ProtectantDome€1,000.88
RUBBERMAID FG917388BEIG Trash Can 45 Gallon Beige | AB9WCV 2FTE9 FG917388BEIG41 1/2"Beige25"---UV ProtectantHinged€888.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG261000GRAY Utility Trash Can, 10 Gallon, Round, Open Top, 17 Inch Height, Gray
€36.22 /unit