Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG261000DGRN Trash Can, Round, Green, 10 gal Capacity, 15 5/8 Inch Width/Dia, 17 Inch Height | CT9FMR

RUBBERMAID FG261000DGRN Trash Can, Round, Green, 10 gal Capacity, 15 5/8 Inch Width/Dia, 17 Inch Height

Item: CT9FMR Model: FG261000DGRNCross Ref: 48XM29
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorGreen
Container Basic MaterialPlastic
Container Mounting StyleFree Standing
Container Product GroupingTrash Can
Container ShapeRound
Dia.15 1/2"
FeaturesVenting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
FinishUV Protectant
For Use With Grainger Item Number48XM43
Height17"
IncludesBuilt-In Handles
Lid OptionsNo Lid
MaterialPlastic
Material GroupingPlastic
Mfr. SeriesBrute (R) Series
MobilityStationary
Primary Container ColorGreen
ShapeRound
Specific Container MaterialPlastic
Top TypeOpen
Total Capacity10 gal.
VentedYes
Width15 5/8"
For Use With Lid Grainger Item Number48XM43
Lid ConnectionNone
StandardsNSF 2, NSF 21
Width/diameter15 5/8"

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialTotal CapacityColorFinishSpecific Container MaterialTop TypeContainer ShapePrice
RUBBERMAID FG9W2500LGRAY Confidential Document Container, 60L, Gray | CT9EYV FG9W2500LGRAY--------€325.03
RUBBERMAID 1829411 Rollout Container, 50 Gal, Green | CT9EYZ 1829411--50 gal.-----€402.13
RUBBERMAID 1956185 Trash Can, Rectangular, Blue, 23 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMA 195618530"-23 gal.BlueUV ProtectantPlasticOpenRectangular€122.02
RUBBERMAID 1956181 Trash Can, Rectangular, Brown, 16 gal Capacity, 11 Inch Width/Dia | CT9FMB 195618125"Plastic16 gal.BrownUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1956187 Trash Can, Rectangular, Brown, 23 gal Capacity, 11 Inch Width/Dia | CT9FMC 195618730"High Quality Resin Blend23 gal.BrownUV ProtectantPlasticOpenRectangular€127.68
RUBBERMAID 1971258 Trash Can, Rectangular, Gray, 16 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMD 197125825"-16 gal.GrayUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1955960 Trash Can, Rectangular, Green, 16 gal Capacity, 11 Inch Width/Dia | CT9FME 195596025"High Quality Resin Blend16 gal.GreenUV ProtectantPlasticOpenRectangular€125.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG261000DGRN Trash Can, Round, Green, 10 gal Capacity, 15 5/8 Inch Width/Dia, 17 Inch Height
€36.22 /unit