Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WHU8 Double Sanitary Tee 1-1/2 Inch Hub | AB3ZYX

APPROVED VENDOR 1WHU8 Double Sanitary Tee 1-1/2 Inch Hub

Item: AB3ZYX Model: 1WHU8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sanitary Tee
Body MaterialABS
Pipe Size1 1/2"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter2 3/16"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter2 3/16"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Outside Diameter2 3/16"
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size1 1/2"
For Pipe Outside Diameter1 7/8"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length6"
Pipe Fitting MaterialABS
Specific Fitting ShapeDouble Sanitary Tee
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.84
Ship length (cm)12.45
Ship width (cm)10.41
HS code3917400090
Country of OriginUS

Product Variants

ProductModelBody MaterialPipe SizeConnection TypeScheduleTemp. RangeColorPrice
APPROVED VENDOR 1WJR7 Double Sanitary Tee Pvc 1-1/2 Inch Hub | AB4AEG 1WJR7PVC1 1/2"HubDWV-White€9.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WHU8 Double Sanitary Tee 1-1/2 Inch Hub
€10.02 /unit