Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG173000GRAY Lid 23-3/4 Inch Length Gray | AF4ADZ 8N033

RUBBERMAID FG173000GRAY Lid 23-3/4 Inch Length Gray

Item: AF4ADZ Model: FG173000GRAYCross Ref: 8N033
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer Lid
ColorGray
MaterialHDPE
Outside Height1"
Outside Length23 3/4"
Outside Width19 1/2"
Use WithMfr. No. FG173100Gray And FG173200Gray
Compatible Grainger Part Number8AG61
Compatible Manufacturer Model NumberFG173100
Overall Length23 3/4"
Overall Width19 3/4"
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)3.81
Ship length (cm)60.96
Ship width (cm)50.04
HS code3923500000
Country of OriginUS

Product Variants

ProductModelOutside WidthOutside LengthColorMaterialOutside HeightPrice
RUBBERMAID FG172000GRAY Container Lid 19-5/8 Inch Length Gray | AF6AEF 9U035 FG172000GRAY15 1/2"19 5/8"GrayHDPE1"€29.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG173000GRAY Lid 23-3/4 Inch Length Gray
€36.30 /unit