Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG172000GRAY Container Lid 19-5/8 Inch Length Gray | AF6AEF 9U035

RUBBERMAID FG172000GRAY Container Lid 19-5/8 Inch Length Gray

Item: AF6AEF Model: FG172000GRAYCross Ref: 9U035
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer Lid
ColorGray
MaterialHDPE
Outside Height1"
Outside Length19 5/8"
Outside Width15 1/2"
Use WithMfr. No. FG172100Gray And FG172200Gray
Compatible Grainger Part Number8Y221, 9PP41
Compatible Manufacturer Model NumberFG172100, FG172200
Overall Length19 5/8"
Overall Width15 5/8"
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.3
Ship length (cm)50.8
Ship width (cm)40.64
HS code3923500000
Country of OriginUS

Product Variants

ProductModelOutside WidthOutside LengthColorMaterialOutside HeightPrice
RUBBERMAID FG173000GRAY Lid 23-3/4 Inch Length Gray | AF4ADZ 8N033 FG173000GRAY19 1/2"23 3/4"GrayHDPE1"€31.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG172000GRAY Container Lid 19-5/8 Inch Length Gray
€32.86 /unit