RUBBERMAID FG101300BLA Tilt Truck Standard 3/4 Cubic Yard 1000 Lb. | AE4NTV 5M640

RUBBERMAID FG101300BLA Tilt Truck Standard 3/4 Cubic Yard 1000 Lb.

Item: AE4NTV Model: FG101300BLACross Ref: 5M640
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,502.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.4"
Frame MaterialFoam
Handle IncludedYes
Height38"
Hopper MaterialHigh Density Polyethylene
Hopper TypeStandard
Load Capacity1000 lbs.
MaterialHDPE
Shower Head MaterialHDPE
Volume Capacity0.75 cu. yd.
Wheel Dia.12"
Wheel TypeVulcanized Rubber

Shipping Info:

Ship weight (kg) 18.8325
Ship height (cm)97.79
Ship length (cm)162.56
Ship width (cm)78.74
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorMobility OptionHandle TypeAxle-mounted Wheel Dia.Price
RUBBERMAID FG131600BLA Tilt Truck Heavy-duty 1 Cubic Yard 2100 Lb. | AA9GKR 1D652 FG131600BLA2100 lbs.72 1/4"33 1/2"43 3/4"BlackManual--€1,794.01
RFQ
RUBBERMAID FG131500BLA Tilt Truck Standard 1 Cubic Yard Black | AA9GKT 1D653 FG131500BLA1250 lbs.72 1/4"33.437"43.859"BlackManual--€1,733.99
RFQ
RUBBERMAID FG130600BLA Tilt Truck Heavy-duty 1/2 Cubic Yard 1400 Lb | AA9GKV 1D655 FG130600BLA1400 lbs.60 1/2"28"38.63"BlackManualNo Handle10"€1,553.44
RFQ
RUBBERMAID FG130500BLA Tilt Truck Standard 1/2 Cubic Yard Black | AA9GKW 1D656 FG130500BLA850 lbs.60 1/2"28"38.63"BlackManualNo Handle10"€1,401.42
RFQ
RUBBERMAID FG130400BLA Tilt Truck Utility 1/2 Cubic Yard 450 Lb. | AA9GKX 1D657 FG130400BLA450 lbs.56 3/4"28"38.63"BlackManual--€986.46
RUBBERMAID FG131542BLA Tilt Truck Forkliftable 1 Cu Yard 1250 Lb | AC4DZF 2ZB51 FG131542BLA1250 lbs.72 1/4"33 1/2"43 3/4"BlackForklift Capable, Manual--€1,720.70
RFQ
RUBBERMAID FG102542BLA Tilt Truck Forkliftable 1-1/2 Cubic Yard | AC4DZG 2ZB52 FG102542BLA1200 lbs.80 1/2"43"50 1/4"BlackForklift Capable, ManualNo Handle12"€3,841.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG101300BLA Tilt Truck Standard 3/4 Cubic Yard 1000 Lb.
€1,502.44 /unit