GRAINGER TEG-24-42-4 Corner Guard, Floor Mounted Guard Rail Mounting, Steel, 2 Ft 4 Inch Overall Lg | CP9XXA

GRAINGER TEG-24-42-4 Corner Guard, Floor Mounted Guard Rail Mounting, Steel, 2 Ft 4 Inch Overall Lg

Item: CP9XXA Model: TEG-24-42-4Cross Ref: 8ZDX2
In Stock

Get it by Monday, Jun 16

€416.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorYellow
ComponentsCorner Guard
Diameter4 1/2"
FinishPowder Coat
IncludesTriple Elbow Guard Only
MaterialSteel
Mounting Plate Dimensions8" x 8"
Mounting StyleFloor
Net Weight90 lbs.
Number Of Ribs0
Overall Height42.562"
Overall Length28"

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall HeightColorNet WeightMounting Plate DimensionsDiameterComponentsNumber Of RibsPrice
GRAINGER SGR-2-048-42-P Guard Rail System, Floor Mounted Guard Rail Mounting, Steel/High Density Polyethylene | CP9XXB SGR-2-048-42-P4 ft.42"Safety Yellow187 lbs.8" x 8"5 1/4"Guard Rail System-€660.00
GRAINGER HGR-1-48-14 3/4-P Guard Rail System, Floor Mounted Guard Rail Mounting, Steel/High Density Polyethylene | CP9XXC HGR-1-48-14 3/4-P4 ft.14 3/4"Safety Yellow181 lbs.10" x 10"7 1/4"Guard Rail System-€494.15
GRAINGER HGR-1-072-14 3/4-P Guard Rail System, Floor Mounted Guard Rail Mounting, Steel/High Density Polyethylene | CP9XXD HGR-1-072-14 3/4-P6 ft.14 3/4"Safety Yellow240 lbs.10" x 10"7 1/4"Guard Rail System-€598.86
GRAINGER SGR-2-072-42-P Guard Rail System, Floor Mounted Guard Rail Mounting, Steel/High Density Polyethylene | CP9XXE SGR-2-072-42-P6 ft.42"Safety Yellow235 lbs.8" x 8"5 1/4"Guard Rail System-€785.14
GRAINGER SGR-2-120-42-P Guard Rail System, Floor Mounted Guard Rail Mounting, Steel/High Density Polyethylene | CP9XXF SGR-2-120-42-P10 ft.42"Safety Yellow331 lbs.8" x 8"5 1/4"Guard Rail System-€1,005.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TEG-24-42-4 Corner Guard, Floor Mounted Guard Rail Mounting, Steel, 2 Ft 4 Inch Overall Lg
€416.65 /unit