Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 59JM15 Lobby Broom and Dust Pan, 35 Inch Overall Length | CD3XNA 59JM15

RUBBERMAID 59JM15 Lobby Broom and Dust Pan, 35 Inch Overall Length

Item: CD3XNA Model: 59JM15
Limited Availability
€96.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLobby Broom and Dust Pan
Acid ResistantYes
Bristle ColorBlack
Bristle MaterialSynthetic
Broom Connection TypeACME Thread
ColorBlack
Color Coding SystemNo
Handle Dia.3/4"
Handle Length27 1/2" , 28"
Handle MaterialPlastic , Vinyl
Overall Length35"
Overall Width11.312"
StyleLobby Broom
Sweep Face7 7/8"
Trim Length5"
Bristle Length5"
Broom Handle ColorBlack
Broom Handle Diameter3/4"
Broom Handle Length28"
Broom Handle MaterialVinyl
Broom TypeLobby Broom
Chemical ResistantYes
Display Qty1
Dust Pan ColorBlack
Dust Pan Handle Length27 1/2"
Dust Pan MaterialPolypropylene
Dust Pan Width11 3/8"
Handle Connection TypeThreaded
Includes Dust Pan LidNo
Overall Broom Length35"
Tool TypeLobby Broom

Shipping Info:

Ship weight (kg) 1.008

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 59JM15 Lobby Broom and Dust Pan, 35 Inch Overall Length
€96.54 /unit