Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 2173520 Battery Charger, 6 1/4 Inch Overall Length, 7 1/4 Inch Overall Width, Plastic | CT9EUR

RUBBERMAID 2173520 Battery Charger, 6 1/4 Inch Overall Length, 7 1/4 Inch Overall Width, Plastic

Item: CT9EUR Model: 2173520Cross Ref: 801A72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Charger
ColorBlack
For Use WithHousekeeping Cart Motorized Kit, Motorized Rotomolded Tilt Truck, Platform Truck Motorized Kit
MaterialPlastic
Overall Height2 1/4"
Overall Length6 1/4"
Overall Width7 1/4"
Plug TypeTwo Prong
Voltage60V AC
Accessory TypeBattery Charger

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)5.72
Ship length (cm)15.88
Ship width (cm)18.42
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 2173520 Battery Charger, 6 1/4 Inch Overall Length, 7 1/4 Inch Overall Width, Plastic
€291.37 /unit