Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1924815 Mop String Loop | AH8JJQ 38UK08

RUBBERMAID 1924815 Mop String Loop

Item: AH8JJQ Model: 1924815Cross Ref: 38UK08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Mop
ColorGreen
Color CodeYes
Color Coding SystemYes
Connection TypeSide Gate
Dry Weight16 oz.
Handle IncludedNo
Head MaterialSynthetic
Headband Size1"
LaunderableYes
Mop StyleString
Mop TypeString
Ply4
Compatible Grainger Part Number5MY22
Compatible Manufacturer Part NumberFGH226000000
Cut End Mop Size20 oz.
Depth2"
Includes HandleNo
Includes ScrubberYes
MaterialMicrofiber
Mop Connection TypeSlide On
Mop End TypeLoop
Mop Head SizeSmall
Product TypeWet Mop Head
StandardsREACH
Width11"

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)7.62
Ship length (cm)34.54
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • Floor Tool Type : Mop Head
    • Mop End Type : Loop

Product Variants

ProductModelConnection TypeLaunderableHeadband SizeDry WeightColorMaterialBasic MaterialHead MaterialPkg. Qty.Price
RUBBERMAID FGV11700WH00 Cut End Wet Mop #20 White 1 Inch - Pack Of 12 | AA6NLJ 14J843 FGV11700WH00Side GateNo1"8 oz. to 16 oz.WhiteCottonCotton-12€115.72
RUBBERMAID FGV11900WH00 Cut End Wet Mop #32 White 1 Inch - Pack Of 12 | AA6NLM 14J846 FGV11900WH00Slide OnNo1"20 oz.WhiteCottonCottonCotton12€179.08
RUBBERMAID FGF13700GR00 Mop Cut End 24oz 6PK Green 5 inch Headband | AA6TFZ 14U454 FGF13700GR00Clamp SyleNo5"22 oz. to 28 oz.GreenSynthetic BlendSynthetic-6€137.75
RUBBERMAID FGV41800WH00 Wet Mop Cut End Rayon White 24oz - Pack Of 12 | AA6UQB 15A644 FGV41800WH00Slide OnNo1"16 oz. to 22 oz.WhiteRayonRayonRayon12€229.76
RUBBERMAID FGV41900WH00 Wet Mop Cut End Rayon White 32oz - Pack Of 12 | AA6UQC 15A645 FGV41900WH00Slide OnNo1"20 oz.WhiteRayonRayonRayon12€222.53
RUBBERMAID FGF11600WH00 Cut End Wet Mop 16 Oz | AE4NZB 5M971 FGF11600WH00Side GateYes1"16 oz. to 22 oz.WhiteCottonCottonCotton1€8.36
RUBBERMAID FGF11700WH00 Cut End Wet Mop 20 Oz | AE4NZC 5M972 FGF11700WH00Slide OnNo1"20 oz.WhiteCottonCottonCotton1€10.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1924815 Mop String Loop
€41.49 /unit