Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1881783 Replacement Bag For Collapsible Cart Pk2 | AF7CRX 20UY95

RUBBERMAID 1881783 Replacement Bag For Collapsible Cart Pk2

Item: AF7CRX Model: 1881783Cross Ref: 20UY95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Bag for Colla Psible X-Cart
Basket Depth26"
Basket Length23"
Basket Width32"
Bushel Capacity8 Bushel
Capacity10 cu. ft.
ColorBlack
Height26"
MaterialVinyl
Overall Length23"
Overall Width32"
Container Height26"
Cubic Foot Capacity10 cu. ft.
Cubic Yard Capacity0.4 cu. yd.
For Use WithMfr. No. 1881750
IncludesColor Coded Ribbons
Overall Height27 1/4"
Overall Lxwxh35 1/2" x 22 3/8" x 27 1/4"
Product TypeReplacement Liner

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)5
Ship length (cm)37.01
Ship width (cm)32.99
HS code4202929026

Product Variants

ProductModelOverall LengthOverall WidthBushel CapacityHeightColorPrice
RUBBERMAID 1881782 Replacement Bag For Collapsible Cart Pk2 | AF7CRW 20UY94 188178215 1/4"22 3/8"4 Bushel26"Black€74.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1881783 Replacement Bag For Collapsible Cart Pk2
€101.52 /unit