Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MBC80-35-25-A Bellows Coupling, 35 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FXR

RULAND MANUFACTURING MBC80-35-25-A Bellows Coupling, 35 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM

Item: CT9FXR Model: MBC80-35-25-ACross Ref: 805M92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€540.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bellows MaterialStainless Steel
Bellows Material GradeGrade 321
Bore Dia. 135 mm
Bore Dia. 225 mm
Bore Tolerance0 mm to 0.03 mm
Coupling Outside Dia.79.4 mm
Different Bore SizesYes
FeaturesBalanced Design For High RPM, Constant Velocity, High Torque With Low Inertia, High Torsional Stiffness, Long Life With No Maintenance
Hub MaterialAluminum
Hub Material Grade2024
Max. Operating Temp.93°C
Max. Speed10000 RPM
Min. Operating Temp.-40°C
Overall Length96.9 mm
System Of MeasurementMetric
Zero BacklashYes
Angular Misalignment
ApplicationEncoders, Stepper / Servo
Axial Motion0.76 mm
Bellows Material FinishNone
Bore Diameter 135 mm
Bore Diameter 225 mm
Bore TypeRound
Coupling Outside Diameter79.4 mm
Dynamic Torque Non-reversing76 N-m
Dynamic Torque Reversing38 N-m
Fastener Tightening Torque39 N-m
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length34.93 mm
Hub Material FinishSulfuric Anodized
Included Screws(2) Hex Cap Screw
Length Through Bore 144.5 mm
Length Through Bore 244.5 mm
Maximum Operating Temperature93°C
Maximum Speed10000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.0008212 kgf/sq. m
Number Of Locking Screws2
Parallel Misalignment0.3 mm
Rated Torque152 N-m
Screw Length25 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Torsional Stiffness395.5 N-m/deg.

Shipping Info:

Ship weight (kg) 0.7119
Ship height (cm)7.94
Ship length (cm)9.67
Ship width (cm)9.67
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Max. Angular MisalignmentClearance Dia.Price
RULAND MANUFACTURING MBC15-5-4-A Coupling Bellows Clamp Bore 5 x 4 Mm | AA9MQX 1DYF5 MBC15-5-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC15-5-5-A Coupling Bellows Clamp Bore 5 x 5 Mm | AA9MQY 1DYF6 MBC15-5-5-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€203.37
RULAND MANUFACTURING MBC15-6-4-A Coupling Bellows Clamp Bore 6 x 4 Mm | AA9VRR 1GAA5 MBC15-6-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC41-16-12-A Coupling Bellows Clamp Bore 16 x 12 Mm | AB8XJF 2ACK3 MBC41-16-12-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-15-A Coupling Bellows Clamp Bore 16 x 15 Mm | AB8XJG 2ACK9 MBC41-16-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-16-A Coupling Bellows Clamp Bore 16 x 16 Mm | AB8XJK 2ACL3 MBC41-16-16-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-20-15-A Coupling Bellows Clamp Bore 20 x 15 Mm | AB8XJN 2ACL6 MBC41-20-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBC80-35-25-A Bellows Coupling, 35 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM
€540.91 /unit