Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB A80MPU-250 Gasket Size 2 1/2 Inch Tri-clamp Buna | AE6DGT 5PYK2

RUBBERFAB A80MPU-250 Gasket Size 2 1/2 Inch Tri-clamp Buna

Item: AE6DGT Model: A80MPU-250Cross Ref: 5PYK2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
MaterialBuna
Metal DetectableNo
Temp. Range-20°F to +250°F
Tube Size2 1/2"
ColorBlack
Connection/fitting TypeTri Clamp
Features1/8" Concentric Bore
For Fluid TypeSteam
For Piping SystemSanitary
For Tube Outside Diameter2 1/2"
Gasket MaterialBuna-N
Includes MeshNo
Maximum Operating Temperature250°F
Metal & X-ray DetectableNo
Minimum Operating Temperature-30°F
Outside Diameter StyleStandard
Sanitary Certification3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Standards3-A CERTIFIED, ADI FREE CERTIFIED, ASME BPE, CGMP, CYTOTOXICITY CRITERIA, PHARMACOPEIA CLASS VI, TITLE 21 CFR 177.1550, TITLE 21 CFR 177.2600, USDA
System Of MeasurementImperial
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)7.87
Ship width (cm)7.87
HS code3926904590
Country of OriginUS

Product Variants

ProductModelMaterialMetal DetectablePrice
RUBBERFAB A80MPU-100 Gasket Size 1 Inch Tri-clamp Buna | AE6DGP 5PYJ9 A80MPU-100BunaNo€42.60
RUBBERFAB A80MPU-150 Gasket Size 1 1/2 Inch Tri-clamp Buna | AE6DGQ 5PYK0 A80MPU-150BunaNo€40.12
RUBBERFAB A80MPU-200 Gasket Size 2 Inch Tri-clamp Buna | AE6DGR 5PYK1 A80MPU-200BunaNo€42.60
RUBBERFAB A80MPU-300 Gasket Size 3 Inch Tri-clamp Buna | AE6DGU 5PYK3 A80MPU-300BunaNo€63.61
RUBBERFAB A80MPU-400 Gasket Size 4 Inch Tri-clamp Buna | AE6DGV 5PYK4 A80MPU-400BunaNo€93.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB A80MPU-250 Gasket Size 2 1/2 Inch Tri-clamp Buna
€56.93 /unit