Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 3AT60 Leather Gloves Safety Cuff Blue/tan L Pr | AC8JMP

CONDOR 3AT60 Leather Gloves Safety Cuff Blue/tan L Pr

Item: AC8JMP Model: 3AT60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Palm Gloves
Back ColorBlue
Back MaterialStriped Cotton
ColorBlue, Tan
Color FamilyBlue
CuffSafety
Cuff ColorBlue, Yellow
Cuff MaterialRubberized Cotton
CutGun , Gunn
DirectionLeft Hand, Right Hand
Finger CoverageFull Finger
Glove Length StyleStandard
Glove MaterialsCowhide
GradeGrade A/B
Hand Protection StyleGlove
IncludesStriped Cotton Back With Safety Cuff
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedNo
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Leather Palm MaterialCowhide
Leather Palm TypeFull Grain
Liner MaterialPolyester Fleece
Liner StyleLined
Oil-resistantNo
Pairs Per Package12
Palm ColorBeige
Reflective BackingNo
SizeL
Size- AlphaL
Size- Numeric9
Sold AsPair
Stitching MaterialPolyester
Stitching TypeStandard
Thumb StyleWing
Additional Hazard ProtectionNone
Cuff Length2 3/4"
Cuff StyleSafety
Double PalmNo
Glove Back ColorBlue
Glove Back MaterialCotton
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Length10 1/4"
Glove Liner MaterialPolyester Fleece
Glove Palm MaterialCowhide
Glove StyleLeather
Hazard TypeGeneral Purpose
Leather GradePremium
Leather Palm ProcessGrain
MaterialCowhide, Cotton
Oil ResistantNo
SeriesCondor Series

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code4203291800
Country of OriginIN

Product Variants

ProductModelSizeCutLeather Glove StyleHand Protection StyleFinger CoverageLeather Coverage StyleThumb StyleColorPkg. Qty.Price
CONDOR 1H030 Leather Gloves Safety Cuff Blue/tan S Pr | AA9WTE 1H030SGunWorkGloveFull FingerLeather PalmWingBlue, Tan2€9.45
CONDOR 2MDE2 Leather Gloves Safety Cuff Blue/tan 2xl Pr | AC2QYD 2MDE22XLGunWorkGloveFull FingerLeather PalmWingBlue, Tan2€9.45
CONDOR 3AT34 Leather Gloves Safety Cuff Blue/tan Xl Pr | AC8JML 3AT34XLGunWorkGloveFull FingerLeather PalmWingBlue, Tan2€9.45
CONDOR 4AJ82 Leather Gloves Safety Cuff Blue/tan M Pr | AD6UBM 4AJ82MGunWorkGloveFull FingerLeather PalmWingBlue, Tan2€9.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 3AT60 Leather Gloves Safety Cuff Blue/tan L Pr
€14.22 /unit