Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB 40MOG-TS-XR-600 Sanitary Gasket 6 Inch Tri-clamp Tuf-steel | AA4HYP 12N576

RUBBERFAB 40MOG-TS-XR-600 Sanitary Gasket 6 Inch Tri-clamp Tuf-steel

Item: AA4HYP Model: 40MOG-TS-XR-600Cross Ref: 12N576
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanitary Gasket
Inside Dia.5.822"
MaterialMetal, Steel
Metal DetectableYes
Outside Dia.6.57"
Temp. Range-350°F to +550°F
Tube Size6"
Center ConstructionNone
ColorBlue
Connection/fitting TypeTri Clamp
FeaturesDetectable In Use With Glass, Metal, Stone, High-Density Plastics, Products Packaged In Foil, And Metallized Film
For Piping SystemDairy, Food and Beverage, Pharmaceuticals
For Tube Outside Diameter6"
Gasket MaterialPTFE, 316L Stainless Steel
Hardness68
Includes MeshNo
Inside Diameter5.8"
Material Trade NameTuf Steel
Maximum Operating Temperature550°F
Metal & X-ray DetectableYes
Minimum Operating Temperature-320°F
Outside Diameter6.6"
Outside Diameter StyleStandard
Sanitary Certification3A for Dairy, Pharmaceutical, Food and Beverage
Standards3-A CERTIFIED, ADI FREE, FDA 21 CFR177.1550, USP CLASS VI
Thickness0.2"
X-ray DetectableYes

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)16.76
Ship width (cm)16.76
HS code3926904590
Country of OriginUS

Product Variants

ProductModelMaterialInside Dia.Outside Dia.Metal DetectablePrice
RUBBERFAB 40MPE-Z-XR-100 Sanitary Gasket 1 Inch Tri-clamp Epdm | AA3YYY 11Z819 40MPE-Z-XR-100EPDM, Metal7/8"1.984"Yes€1.40
RUBBERFAB 40MPE-Z-XR-150 Sanitary Gasket 1-1/2 Inch Tri-clamp Epdm | AA3YYZ 11Z820 40MPE-Z-XR-150EPDM, Metal1.377"1.984"Yes€2.66
RUBBERFAB 40MPE-Z-XR-200 Sanitary Gasket 2 Inch Tri-clamp Epdm | AA3YZA 11Z821 40MPE-Z-XR-200EPDM, Metal1.874"2 13/25"Yes€3.77
RUBBERFAB 40MPE-Z-XR-250 Sanitary Gasket 2-1/2 Inch Tri-clamp Epdm | AA3YZB 11Z822 40MPE-Z-XR-250EPDM, Metal2.374"3.05"Yes€2.42
RUBBERFAB 40MPE-Z-XR-300 Sanitary Gasket 3 Inch Tri-clamp Epdm | AA3YZC 11Z823 40MPE-Z-XR-300EPDM, Metal2.878"3.583"Yes€6.02
RUBBERFAB 40MPE-Z-XR-400 Sanitary Gasket 4 Inch Tri-clamp Epdm | AA3YZD 11Z824 40MPE-Z-XR-400EPDM, Metal3.843"4.685"Yes€6.13
RUBBERFAB 40MPSFY-Z-XR-100 Sanitary Gasket 1 Inch Tri-clamp Fkm | AA3YZE 11Z827 40MPSFY-Z-XR-100FKM, Metal7/8"1.984"Yes€6.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB 40MOG-TS-XR-600 Sanitary Gasket 6 Inch Tri-clamp Tuf-steel
€89.11 /unit