Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB 40MPSFY-Z-XR-100 Sanitary Gasket 1 Inch Tri-clamp Fkm | AA3YZE 11Z827

RUBBERFAB 40MPSFY-Z-XR-100 Sanitary Gasket 1 Inch Tri-clamp Fkm

Item: AA3YZE Model: 40MPSFY-Z-XR-100Cross Ref: 11Z827
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanitary Gasket
Inside Dia.7/8"
MaterialFKM, Metal
Metal DetectableYes
Outside Dia.1.984"
Temp. Range-30°F to +400°F
Tube Size1"
Center ConstructionNone
ColorBlue
Connection/fitting TypeTri Clamp
FeaturesDetectable In Use With Glass, Metal, Stone, High-Density Plastics, Products Packaged In Foil, And Metallized Film
For Piping SystemDairy, Food and Beverage, Pharmaceuticals
For Tube Outside Diameter1"
Gasket MaterialFKM
Includes MeshNo
Inside Diameter0.9"
Maximum Operating Temperature400°F
Metal & X-ray DetectableYes
Minimum Operating Temperature-30°F
Outside Diameter2"
Outside Diameter StyleStandard
Sanitary Certification3A for Dairy, Pharmaceutical, Food and Beverage
Standards3-A CERTIFIED CLASS II, ADI FREE, FDA 21 CFR177.2600
System Of MeasurementImperial
Thickness0.2"
X-ray DetectableYes

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.51
Ship length (cm)5.08
Ship width (cm)5.08
HS code3926904590
Country of OriginUS

Product Variants

ProductModelMaterialInside Dia.Outside Dia.Metal DetectablePrice
RUBBERFAB 40MPE-Z-XR-100 Sanitary Gasket 1 Inch Tri-clamp Epdm | AA3YYY 11Z819 40MPE-Z-XR-100EPDM, Metal7/8"1.984"Yes€1.40
RUBBERFAB 40MPE-Z-XR-150 Sanitary Gasket 1-1/2 Inch Tri-clamp Epdm | AA3YYZ 11Z820 40MPE-Z-XR-150EPDM, Metal1.377"1.984"Yes€2.66
RUBBERFAB 40MPE-Z-XR-200 Sanitary Gasket 2 Inch Tri-clamp Epdm | AA3YZA 11Z821 40MPE-Z-XR-200EPDM, Metal1.874"2 13/25"Yes€3.77
RUBBERFAB 40MPE-Z-XR-250 Sanitary Gasket 2-1/2 Inch Tri-clamp Epdm | AA3YZB 11Z822 40MPE-Z-XR-250EPDM, Metal2.374"3.05"Yes€2.42
RUBBERFAB 40MPE-Z-XR-300 Sanitary Gasket 3 Inch Tri-clamp Epdm | AA3YZC 11Z823 40MPE-Z-XR-300EPDM, Metal2.878"3.583"Yes€6.02
RUBBERFAB 40MPE-Z-XR-400 Sanitary Gasket 4 Inch Tri-clamp Epdm | AA3YZD 11Z824 40MPE-Z-XR-400EPDM, Metal3.843"4.685"Yes€6.13
RUBBERFAB 40MPSFY-Z-XR-150 Sanitary Gasket 1-1/2 Inch Tri-clamp Fkm | AA3YZF 11Z828 40MPSFY-Z-XR-150FKM, Metal1.377"1.984"Yes€5.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB 40MPSFY-Z-XR-100 Sanitary Gasket 1 Inch Tri-clamp Fkm
€9.82 /unit