Flat Shipping

Flat Shipping at €24.99 + VAT

RPM ENGINEERING NBRMS35489-33X Rubber Gro mmet, 7/16 Inch Outside Dia, 3/16 Inch Inside Dia, 33, Black, 25 PK | CT9ERV

RPM ENGINEERING NBRMS35489-33X Rubber Gro mmet, 7/16 Inch Outside Dia, 3/16 Inch Inside Dia, 33, Black, 25 PK

Item: CT9ERV Model: NBRMS35489-33XCross Ref: 784JD0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Grommet
ApplicationGeneral Purpose
ColorBlack
Durometer50A +/-5
Elongation280%
Inside Dia.7/8"
MaterialBuna N
Max. Temp.212°F
Min. Temp.50°F
Ms 35489 Number33
Outside Dia. (b)7/16"
Overall Thickness1/4"
Panel Hole Dia. (e)5/16"
Panel Thickness1/8"
StyleStyle 1
Tensile Strength985 psi
An 931 Dash NumberA3-5
Grommet StyleStyle 1
Hardness50A
Inside Diameter0.19"
Ms 35489 Dash Number33
Operating Temperature - Maximum212°F
Operating Temperature - Minimum50°F
Outside Diameter0.44"
Panel Hole Diameter0.31"
Resistance PropertiesAbrasion Resistant
StandardsASTM D2000 M6BG607

Shipping Info:

Ship weight (kg) 0.0256
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia. (b)Overall ThicknessPanel ThicknessPanel Hole Dia. (e)MaterialElongationMs 35489 NumberPkg. Qty.Price
RPM ENGINEERING SBRMS35489-101 Rubber Gro mmet, 1 1/16 Inch Outside Dia, 1/2 Inch Inside Dia, 101, 50 PK | CT9ENT SBRMS35489-101--------1-
RFQ
RPM ENGINEERING NBRMS35489-101X Rubber Gro mmet, 1 1/16 Inch Outside Dia, 1/2 Inch Inside Dia, 101, Black, 5 PK | CT9ENU NBRMS35489-101X1/2"1 1/16"1/2"1/4"13/16"Buna N280%1015€52.56
RPM ENGINEERING SBRMS35489-101X Rubber Gro mmet, 1 1/16 Inch Outside Dia, 1/2 Inch Inside Dia, 101, Black, 5 PK | CT9ENV SBRMS35489-101X1/2"1 1/16"1/2"1/4"13/16"-260%1015€42.35
RPM ENGINEERING SBRMS35489-14X Rubber Gro mmet, 1 1/16 Inch Outside Dia, 1/2 Inch Inside Dia, 14, Black, 5 PK | CT9ENW SBRMS35489-14X1/2"1 1/16"5/16"1/16"13/16"-260%145€30.49
RPM ENGINEERING SBRMS35489-14 Rubber Gro mmet, 1 1/16 Inch Outside Dia, 1/2 Inch Inside Dia, 14, Black, 50 PK | CT9ENX SBRMS35489-141/2"1 1/16"5/16"1/16"13/16"-260%1450€8.06
RPM ENGINEERING NBRMS35489-43X Rubber Gro mmet, 1 1/16 Inch Outside Dia, 1/2 Inch Inside Dia, 43, Black, 5 PK | CT9ENY NBRMS35489-43X1/2"1 1/16"3/8"1/8"13/16"Buna N280%435€77.88
RPM ENGINEERING SBRMS35489-43X Rubber Gro mmet, 1 1/16 Inch Outside Dia, 1/2 Inch Inside Dia, 43, Black, 5 PK | CT9ENZ SBRMS35489-43X1/2"1 1/16"3/8"1/8"13/16"-260%435€64.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RPM ENGINEERING NBRMS35489-33X Rubber Gro mmet, 7/16 Inch Outside Dia, 3/16 Inch Inside Dia, 33, Black, 25 PK
€144.16 /pack