Flat Shipping

Flat Shipping at €24.99 + VAT

RPB SAFETY 03-951 Battery Charger, PX4, Battery Charger | CT9EFR

RPB SAFETY 03-951 Battery Charger

Item: CT9EFR Model: 03-951Cross Ref: 61CX06
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€356.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Charger
Length9 1/2"
Mfr. SeriesPX4
Overall Height1 1/2"
Width4"
Brand And SeriesRPB Safety PX4
ColorGray
Height1 1/2"
IncludesPX4 Battery Charger
MaterialPlastic
Maximum Operating Temperature131°F
Minimum Operating Temperature5°F
Product TypeBattery Charger
SeriesPX4 Series
StandardsISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI CERTIFIED PRODUCT AS/NZS 1716: 2012 BMP # 714303
System TypePAPR System
Voltage240V DC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)24.13
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelOverall HeightPrice
RPB SAFETY 03-851-DC Battery Charger, PX5, Battery Charger | CT9EFT 03-851-DC1 1/2"€314.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RPB SAFETY 03-951 Battery Charger
€356.07 /unit