Flat Shipping

Flat Shipping at €24.99 + VAT

RPB SAFETY 03-851-DC Battery Charger, PX5, Battery Charger | CT9EFT

RPB SAFETY 03-851-DC Battery Charger

Item: CT9EFT Model: 03-851-DCCross Ref: 61CW99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€325.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Charger
Length6"
Mfr. SeriesPX5 Series
Overall Height1 1/2"
Width5"
Brand And SeriesRPB Safety PX5
ColorGray
Height1 1/2"
IncludesBattery Charger
MaterialPlastic
Maximum Operating Temperature131°F
Minimum Operating Temperature5°F
Product TypeBattery Charger
SeriesPX5 Series
StandardsISO9001
System TypePAPR System
Voltage240V DC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)12.7
Country of OriginCN

Product Variants

ProductModelOverall HeightPrice
RPB SAFETY 03-951 Battery Charger, PX4, Battery Charger | CT9EFR 03-9511 1/2"€392.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RPB SAFETY 03-851-DC Battery Charger
€325.12 /unit