Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SE-11ST ZD Retaining Ring External Diameter 7/64 Inch - Pack Of 100 | AE3CPT 5CB89

ROTOR CLIP SE-11ST ZD E Style Retaining Ring, External, 0.079 In Fits Groove Dia., 0.076 In Free I.D., 100 Pk

Item: AE3CPT Model: SE-11ST ZDCross Ref: 5CB89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove0.39"
Clearance Dia. TypeInstalled
FinishZinc Plated
Fits Groove Depth0.015"
Fits Groove Dia.0.079"
Fits Groove Width0.02"
For Shaft Dia.7/64"
For Use WithShaft
Free Inside Dia.0.076"
Free Inside Dia. Tolerance-0.003" to +0.001"
Free Outside Dia.0.375"
GradeGrade 1060-1090
Groove Dia. Tolerance0" to +0.002"
Groove Width Tolerance0" to +0.002"
HardnessRockwell 82.5-86 HR15N
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity60 lbs.
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.06"
Max. Allowable Corner Radius0.08"
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementImperial
Tensile Strength100000 psi
Thickness0.015"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove20 lbs.
Thrust Load Ring61 lbs.
TypeExternal
Fits Groove Diameter0.079"
Fits Shaft Diameter7/64"
Free Inside Diameter0.076"
Free Outside Diameter0.375"
Groove Diameter Tolerance+0.002/0"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.04
Ship length (cm)0.95
Ship width (cm)0.95
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SE-11ST ZD E Style Retaining Ring, External, 0.079 In Fits Groove Dia., 0.076 In Free I.D., 100 Pk
€13.30 /pack