Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 8612-300 Electronic Torque Tester, 1/2 In/1/4 In/1 In/3/4 In/3/8 Inch Drive Size, 9 N-M To 320 N-M | CP6JXQ

GEDORE 8612-300 Electronic Torque Tester

Item: CP6JXQ Model: 8612-300Cross Ref: 45HL63
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,364.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Torque Tester
Accuracy-1% to +1%
CalibratedTorque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable Tension-Meters, Tension, Compression Gauges, Non-Impact Nutrunners, Electric Screwdrivers
ColorBlue
Display TypeLCD
FeaturesAutomatic Reset
Height2"
Includes(2) Adapters 1/4", 3/8"
MaterialAlloy Steel
Max. Torque320 N-m
Measurement TypeMetric, SAE
Min. Torque9 N-m
Non-sparkingNo
Overall Length5 7/8"
Power SourceAC/DC Adapter
Torque Measurement TypeNewton Meter, Pound Force Foot
Torque Range9 N-m to 320 N-m
Units Of MeasurementIn Lbf, N-m
Visual/audible IndicatorsVisual
Width4 3/8"
CalibratesTorque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable TensioN-meters, Tension, Compression Gauges, Non-Impact Nutrunners, Electric Screwdrivers
DisplayLCD
Drive Size1", 1/2", 1/4", 3/4", 3/8"
Maximum Torque320 N-m
Measuring Unitsft-lb, N-m
Minimum Torque9 N-m
NonsparkingNo
Overall Height2"
Overall Width4 3/8"
Weight6.6 lbs.

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)5.08
Ship length (cm)14.92
Ship width (cm)11.11
Country of OriginDE

Product Variants

ProductModelOverall LengthTorque RangeHeightMax. TorqueMin. TorqueNon-sparkingMaterialVisual/audible IndicatorsPrice
GEDORE 8612-3150 Electronic Torque Tester, 1/2 In/1/4 In/1 In/3/4 In/3/8 Inch Drive Size | CP6JXM 8612-315012 5/8"500 N-m to 3150 N-m4"3150 N-m500 N-mNoAlloy SteelVisual€4,585.29
GEDORE 8612-1000 Electronic Torque Tester, 1/2 In/1/4 In/1 In/3/4 In/3/8 Inch Drive Size | CP6JXN 8612-10006 1/8"90 N-m to 1100 N-m3"1100 N-m90 N-mNoAlloy SteelVisual€3,216.04
GEDORE 8612-012 Electronic Torque Tester, 1/2 In/1/4 In/1 In/3/4 In/3/8 Inch Drive Size, 2 N-M To 12 N-M | CP6JXP 8612-0125 7/8"2 N-m to 12 N-m2"12 N-m2 N-mNoAlloy SteelVisual€2,408.32
GEDORE 8612-050 Electronic Torque Tester, 1/2 In/1/4 In/1 In/3/4 In/3/8 Inch Drive Size, 9 N-M To 55 N-M | CP6JXR 8612-0505 7/8"9 N-m to 55 N-m2"55 N-m9 N-mNoAlloy SteelVisual€2,385.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 8612-300 Electronic Torque Tester
€2,364.06 /unit