Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-118ST ZD Retaining Ring Internal Diameter 1 3/16 Inch - Pack Of 50 | AE3CNT 5CB43

ROTOR CLIP HO-118ST ZD Standard Retaining Ring, Internal, 1.262 In Fits Groove Dia., 1.319 In Free O.D., 50 Pk

Item: AE3CNT Model: HO-118ST ZDCross Ref: 5CB43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing0.8"
Clearance Dia. Released In Groove0.87"
Clearance Dia. TypeCompressed, Released
FinishZinc Plated
Fits Groove Depth0.037"
Fits Groove Dia.1.262"
Fits Groove Width0.056"
For Housing Dia.1 3/16"
For Use WithHousing
Free Outside Dia.1.319"
Free Outside Dia. Tolerance-0.02" to +0.025"
Gap Width0.226"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.004" to +0.004"
Groove Width Tolerance0" to +0.004"
HardnessRockwell 47-52 HRC
Hole Dia.0.078"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity2400 lbs.
Lug Height0.18"
Lug Height Tolerance-0.005" to +0.005"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.036"
Max. Allowable Corner Radius0.047"
Max. Section Size0.12"
Max. Section Size Tolerance-0.006" to +0.006"
Min. Section Size0.058"
Min. Section Size Tolerance-0.006" to +0.006"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.05"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove3700 lbs.
Thrust Load Ring8526 lbs.
TypeInternal
Clearance Diameter0.87"
Clearance Diameter TypeExpanded
Fits Groove Diameter1.262"
For Bore Diameter1 3/16"
Free Outside Diameter1.319"
Groove Diameter Tolerance+/-0.004"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)0.13
Ship length (cm)3.35
Ship width (cm)3.35
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-118ST ZD Standard Retaining Ring, Internal, 1.262 In Fits Groove Dia., 1.319 In Free O.D., 50 Pk
€37.82 /unit