Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-112SS Retaining Ring Internal Bore Diameter 1 1/8 In | AE3FXV 5DB85

ROTOR CLIP HO-112SS Standard Retaining Ring, Internal, 1.197 In Fits Groove Dia.

Item: AE3FXV Model: HO-112SSCross Ref: 5DB85
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing0.745"
Clearance Dia. Released In Groove0.815"
Clearance Dia. TypeCompressed, Released
FinishPlain
Fits Groove Depth0.036"
Fits Groove Dia.1.197"
Fits Groove Width0.056"
For Housing Dia.1 1/8"
For Use WithHousing
Free Outside Dia.1.249"
Free Outside Dia. Tolerance-0.02" to +0.025"
Gap Width0.232"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance-0.004" to +0.004"
Groove Width Tolerance0" to +0.004"
HardnessRockwell 44-51 HRC
Hole Dia.0.078"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity2400 lbs.
Lug Height0.18"
Lug Height Tolerance-0.005" to +0.005"
MaterialStainless Steel
Max. Allowable Corner Chamfer0.036"
Max. Allowable Corner Radius0.047"
Max. Section Size0.116"
Max. Section Size Tolerance-0.006" to +0.006"
Min. Section Size0.057"
Min. Section Size Tolerance-0.006" to +0.006"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.05"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove3400 lbs.
Thrust Load Ring8019 lbs.
TypeInternal
Clearance Diameter0.815"
Fits Groove Diameter1.197"
Free Outside Diameter1.249"
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.13
Ship length (cm)3.17
Ship width (cm)3.17
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-112SS Standard Retaining Ring, Internal, 1.197 In Fits Groove Dia.
€3.54 /unit