Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39080.020.0028 Dowel Pin Steel 2 x 28mm PK100 | AH7WUD 38DT48

GRAINGER M39080.020.0028 Dowel Pin, General, 28 mm Lg., 2 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 100 Pk

Item: AH7WUD Model: M39080.020.0028Cross Ref: 38DT48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. ToleranceM6
FinishPlain
HardnessRockwell 60 +/-2HRC
Length28 mm
MaterialSteel
Pin Dia.2 mm
Pin TypeGeneral
System Of MeasurementMetric
Display Qty100
Material Grade/classUngraded
Pin Diameter2 mm
Rockwell HardnessC60
Shank Length28 mm

Shipping Info:

Ship weight (kg) 0.0783
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)3.81

Product Variants

ProductModelHardnessDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.020.0005 Dowel Pin Steel 2 x 5mm PK100 | AH7WUB 38DT46 M39080.020.0005Rockwell 60 +/-2HRCM6General2 mmSteel100€18.66
GRAINGER M39080.020.0014 Dowel Pin Steel 2 x 14mm PK100 | AH7WUC 38DT47 M39080.020.0014Rockwell 60 +/-2HRCM6General2 mmSteel100€25.29
GRAINGER M39080.020.0030 Dowel Pin Steel 2 x 30mm PK100 | AH7WUE 38DT49 M39080.020.0030Rockwell 60 +/-2HRCM6General2 mmSteel100€49.08
GRAINGER M39080.020.0032 Dowel Pin Steel 2 x 32mm PK100 | AH7WUF 38DT50 M39080.020.0032Rockwell 60 +/-2HRCM6General2 mmSteel100€25.39
GRAINGER M39080.020.0036 Dowel Pin Steel 2 x 36mm PK100 | AH7WUG 38DT51 M39080.020.0036Rockwell 60 +/-2HRCM6General2 mmSteel100€27.60
GRAINGER M39080.020.0040 Dowel Pin Steel 2 x 40mm PK100 | AH7WUH 38DT52 M39080.020.0040Rockwell 60 +/-2HRCM6General2 mmSteel100€31.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39080.020.0028 Dowel Pin, General, 28 mm Lg., 2 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 100 Pk
€29.30 /unit