Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP E-37SS E Retain Ring External Diameter 3/8 Inch - Pack Of 10 | AE3GNZ 5DE61

ROTOR CLIP E-37SS E Style Retaining Ring, Ext., 0.303 In Fits Groove Dia., 0.3 In Free I.D., Plain, 10 Pk

Item: AE3GNZ Model: E-37SSCross Ref: 5DE61
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove0.68"
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Depth0.036"
Fits Groove Dia.0.303"
Fits Groove Width0.039"
For Shaft Dia.3/8"
For Use WithShaft
Free Inside Dia.0.3"
Free Inside Dia. Tolerance-0.004" to +0.002"
Free Outside Dia.0.66"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance0" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 44-51 HRC
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity690 lbs.
MaterialStainless Steel
Max. Allowable Corner Chamfer0.05"
Max. Allowable Corner Radius0.065"
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.035"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove315 lbs.
Thrust Load Ring700 lbs.
TypeExternal
Clearance Diameter0.68"
Fits Groove Diameter0.303"
Fits Shaft Diameter3/8"
Free Inside Diameter0.3"
Free Outside Diameter0.66"
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.09
Ship length (cm)1.68
Ship width (cm)1.68
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP E-37SS E Style Retaining Ring, Ext., 0.303 In Fits Groove Dia., 0.3 In Free I.D., Plain, 10 Pk
€7.68 /pack