Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP DE-2.3SA E Retain Ring External Diameter 3mm - Pack Of 10 | AE3FQW 5DA32

ROTOR CLIP DE-2.3SA E Style Retaining Ring, External, 2.3 mm Fits Groove Dia., 5.9 mm Free O.D., Plain, 10 Pk

Item: AE3FQW Model: DE-2.3SACross Ref: 5DA32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove6.3 mm
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Dia.2.3 mm
Fits Groove Width0.64 mm
For Shaft Dia.3 mm to 4 mm
For Use WithShaft
Free Inside Dia.2.3 mm
Free Outside Dia.5.9 mm
Gap Size1.94 mm
Gap Size Tolerance-0.04 mm to +0.04 mm
GradeGrade 18-8
Groove Dia. Tolerance-0.06 mm
Groove Width Tolerance0 mm to +0.05 mm
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity0.24 kN
MaterialStainless Steel
Max. Allowable Corner Chamfer0.9 mm
Max. Allowable Corner Radius0.9 mm
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementMetric
Tensile Strength100000 psi
Thickness0.6 mm
Thickness Tolerance-0.02 mm to +0.02 mm
Thrust Load Groove0.15 kN
Thrust Load Ring0.5 kN
TypeExternal
Clearance Diameter6.3 mm
Fits Groove Diameter2.3 mm
Fits Shaft Diameter3 mm
Free Outside Diameter5.9 mm
Groove Diameter Tolerance+0.000, -0.060 mm
Material Quality StandardsDIN 1.4122
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsDIN 472

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.06
Ship length (cm)0.59
Ship width (cm)0.59
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP DE-2.3SA E Style Retaining Ring, External, 2.3 mm Fits Groove Dia., 5.9 mm Free O.D., Plain, 10 Pk
€2.40 /unit