Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP CTB-27ST FK Hose Clamp Low Carbon Steel Diameter 27mm x 1.6mm - Pack Of 10 | AC3MNY 2UTG8

ROTOR CLIP CTB-27ST FK Hose Clamp, Constant Tension Band, Zn Plated, 27 mm Clamping Dia., 15 mm Band Wd., 10 Pk

Item: AC3MNY Model: CTB-27ST FKCross Ref: 2UTG8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Band Width15 mm
Clamping Dia.27 mm
ColorBlack
FinishZinc Plated
MaterialCarbon Steel
System Of MeasurementMetric
Thickness1.6 mm
TypeConstant Tension Band

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.57
Ship length (cm)17.78
Ship width (cm)12.45
HS code7326908588
Country of OriginUS

Product Variants

ProductModelClamping Dia.ThicknessBand WidthTypeMaterialColorFinishPkg. Qty.Price
ROTOR CLIP CTB-16ST FK Hose Clamp Low Carbon Steel Diameter 16mm x 1.0mm - Pack Of 10 | AC3MNT 2UTG3 CTB-16ST FK16 mm1 mm15 mmConstant Tension BandCarbon SteelBlackZinc Plated10€9.31
ROTOR CLIP CTB-17ST FK Hose Clamp Low Carbon Steel Diameter 17mm x 0.85mm - Pack Of 10 | AC3MNU 2UTG4 CTB-17ST FK17 mm0.85 mm15 mmConstant Tension BandCarbon SteelBlackZinc Plated10€7.83
ROTOR CLIP CTB-19ST FK Hose Clamp Low Carbon Steel Diameter 19mm x 1.3mm - Pack Of 10 | AC3MNV 2UTG5 CTB-19ST FK19 mm1.3 mm15 mmConstant Tension BandCarbon SteelBlackZinc Plated10€12.97
ROTOR CLIP CTB-20ST FK Hose Clamp Low Carbon Steel Diameter 20mm x 1.3mm - Pack Of 10 | AC3MNW 2UTG6 CTB-20ST FK20 mm1.3 mm15 mmConstant Tension BandCarbon SteelBlackZinc Plated10€13.16
ROTOR CLIP CTB-24ST FK Hose Clamp Low Carbon Steel Diameter 24mm x 1.3mm - Pack Of 10 | AC3MNX 2UTG7 CTB-24ST FK24 mm1.3 mm15 mmConstant Tension BandCarbon SteelBlackZinc Plated10€14.19
ROTOR CLIP CTB-42ST FK Hose Clamp Low Carbon Steel Diameter 42mm x 1.9mm - Pack Of 10 | AC3MNZ 2UTG9 CTB-42ST FK42 mm1.9 mm15 mmConstant Tension BandCarbon SteelBlackZinc Plated10€28.29
ROTOR CLIP CTB-50ST FK Hose Clamp Low Carbon Steel Diameter 50mm x 2.0mm - Pack Of 10 | AC3MPA 2UTH1 CTB-50ST FK1 15/16"0.0781"37/64"Constant Tension BandCarbon SteelBlackZinc Plated10€46.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP CTB-27ST FK Hose Clamp, Constant Tension Band, Zn Plated, 27 mm Clamping Dia., 15 mm Band Wd., 10 Pk
€24.76 /unit