Flat Shipping

Flat Shipping at €24.99 + VAT

ROTHENBERGER 105302 Hole Saw Kit, 6 Pieces, 5/8 Inch to 1 1/4 Inch Saw Size Range, 10 mm Max. Cutting Depth | CT9DWV

ROTHENBERGER 105302 Hole Saw Kit, 6 Pieces, 5/8 Inch to 1 1/4 Inch Saw Size Range, 10 mm Max. Cutting Depth

Item: CT9DWV Model: 105302Cross Ref: 60PZ98
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€251.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw Kit
Arbor DesignNot Included
Hole Saw Size5/8", 3/4", 1", 1 1/4"
Materials CutBrass
Max. Cutting Depth10 mm
Number Of Hole Saws4
Pilot Drill Dia.6 mm
Pilot Drill Length52 mm
Primary Material ApplicationMetal
Range Of Saw Sizes5/8" to 1 1/4"
Shank TypeHex
Tooth MaterialTungsten Carbide

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRange Of Saw SizesNumber Of Hole SawsHole Saw SizePrimary Material ApplicationArbor DesignTooth MaterialMax. Cutting DepthMaterials CutPrice
ROTHENBERGER 105300 Hole Saw Kit, 7 Pieces, 3/4 Inch to 1 3/8 Inch Saw Size Range, 10 mm Max. Cutting Depth | CT9DWW 1053003/4" to 1 3/8"53/4", 7/8", 1", 1 1/4", 1 3/8"MetalNot IncludedTungsten Carbide10 mmBrass€315.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTHENBERGER 105302 Hole Saw Kit, 6 Pieces, 5/8 Inch to 1 1/4 Inch Saw Size Range, 10 mm Max. Cutting Depth
€251.93 /unit