Flat Shipping

Flat Shipping at €24.99 + VAT

ROTHENBERGER 105300 Hole Saw Kit, 7 Pieces, 3/4 Inch to 1 3/8 Inch Saw Size Range, 10 mm Max. Cutting Depth | CT9DWW

ROTHENBERGER 105300 Hole Saw Kit, 7 Pieces, 3/4 Inch to 1 3/8 Inch Saw Size Range, 10 mm Max. Cutting Depth

Item: CT9DWW Model: 105300Cross Ref: 60PZ97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw Kit
Arbor DesignNot Included
Hole Saw Size3/4", 7/8", 1", 1 1/4", 1 3/8"
Materials CutBrass
Max. Cutting Depth10 mm
Number Of Hole Saws5
Pilot Drill Dia.6 mm
Pilot Drill Length52 mm
Primary Material ApplicationMetal
Range Of Saw Sizes3/4" to 1 3/8"
Shank TypeHex
Tooth MaterialTungsten Carbide

Shipping Info:

Ship weight (kg) 0.9382
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRange Of Saw SizesNumber Of Hole SawsHole Saw SizePrimary Material ApplicationArbor DesignTooth MaterialMax. Cutting DepthMaterials CutPrice
ROTHENBERGER 105302 Hole Saw Kit, 6 Pieces, 5/8 Inch to 1 1/4 Inch Saw Size Range, 10 mm Max. Cutting Depth | CT9DWV 1053025/8" to 1 1/4"45/8", 3/4", 1", 1 1/4"MetalNot IncludedTungsten Carbide10 mmBrass€292.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTHENBERGER 105300 Hole Saw Kit, 7 Pieces, 3/4 Inch to 1 3/8 Inch Saw Size Range, 10 mm Max. Cutting Depth
€272.12 /unit