ROTHENBERGER 00037 Pipe Cutter Stand For AF2EQE/AF2EQF | AF2RDA 6XGA3

ROTHENBERGER 00037 Pipe Cutter Stand, For AF2EQE / AF2EQF, 4 leg, 150 lb

Item: AF2RDA Model: 00037Cross Ref: 6XGA3
In Stock

Get it by Tuesday, Jun 10

€498.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Cutter Stand
Load Capacity150 lbs.
MaterialSteel
Max. Leg Spread17"
Number Of Legs4
Overall Depth27"
Overall Height30"
Overall Width17"
Stand TypeStationary
Leg Spread17"
Overall Length27"
Product TypePipe Cutting Machine Stand
Weight Capacity150 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)76.2
Ship length (cm)68.58
Ship width (cm)43.18
HS code8466308000
Country of OriginUS

Product Details:

    • Can be bolted to the floor to provide stationary support to compatible pipe cutting machines
    • Used for various industrial applications like plumbing and natural gas line installation

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTHENBERGER 00037 Pipe Cutter Stand, For AF2EQE / AF2EQF, 4 leg, 150 lb
€498.45 /unit