Flat Shipping

Flat Shipping at €24.99 + VAT

ROSTA 06011004 Elastomeric Tensioner, M12 Mounting Bolt Thread Size | CT9DRM

ROSTA 06011004 Elastomeric Tensioner, M12 Mounting Bolt Thread Size

Item: CT9DRM Model: 06011004Cross Ref: 798K94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
ApplicationChain And Belt Drives
Arm Length To End155 mm
Arm Length To Hard Position Hole100 mm
Arm Length To Normal Position Hole130 mm
Arm MaterialSteel
Arm Width50 mm
FeaturesAutomatic Re-Tensioning, Best Possible Transfer Of Power, Compensation For Belt Elongation, Pressing, Guiding And Vibration Damping, Quiet And Smooth Running
FinishPaint
Housing MaterialSteel
Idler Bolt Thread SizeM12
Idler Hole System Of MeasurementMetric
Insert MaterialRubber
Max. Operating Temp.77°C
Maximum Arm Rotation30°
Min. Operating Temp.-40°C
Mounting Bolt Thread SizeM12
SizeSE 27
Tension Force At Hard Position1050N
Tension Force At Normal Position810N
Travel At Hard Position50N
Travel At Normal Position65N
Maximum Operating Temperature77°C
Maximum Travel At 20°44 mm
Maximum Travel At 30°65 mm
Minimum Operating Temperature-40°C

Shipping Info:

Ship weight (kg) 1.881
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Idler Bolt Thread SizeMin. Operating Temp.Arm Length To EndArm Length To Hard Position HoleArm Length To Normal Position HoleArm MaterialArm WidthPrice
ROSTA 06071112 Elastomeric Tensioner, M10 Mounting Bolt Thread Size | CT9DRK 0607111280°CM10-40°C115 mm80 mm100 mmStainless Steel30 mm€347.16
ROSTA 06011003 Elastomeric Tensioner, M10 Mounting Bolt Thread Size | CT9DRL 0601100376°CM10-40°C115 mm80 mm100 mmSteel30 mm€118.36
ROSTA 06071113 Elastomeric Tensioner, M12 Mounting Bolt Thread Size | CT9DRN 0607111380°CM12-40°C155 mm100 mm130 mmStainless Steel50 mm€847.44
ROSTA 06011005 Elastomeric Tensioner, M16 Mounting Bolt Thread Size | CT9DRP 0601100578°CM16-40°C205 mm140 mm175 mmSteel60 mm€395.78
ROSTA 06011006 Elastomeric Tensioner, M20 Mounting Bolt Thread Size | CT9DRQ 0601100679°CM20-40°C260 mm180 mm225 mmSteel70 mm€579.48
ROSTA 06011007 Elastomeric Tensioner, M24 Mounting Bolt Thread Size | CT9DRR 0601100780°CM24-40°C290 mm200 mm250 mmSteel80 mm€1,106.16
ROSTA 06011001 Elastomeric Tensioner, M6 Mounting Bolt Thread Size, 80 mm Arm Lg To Normal Position Hole | CT9DRT 0601100174°CM6-40°C90 mm60 mm80 mmSteel20 mm€82.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROSTA 06011004 Elastomeric Tensioner, M12 Mounting Bolt Thread Size
€247.38 /unit