Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKY MOUNTAIN TWIST 953CO11LS Threaded Shank Drill Bit, #11 Drill Bit Size, 1 1/8 Inch Flute Length | CT9CUX

ROCKY MOUNTAIN TWIST 953CO11LS Threaded Shank Drill Bit, #11 Drill Bit Size, 1 1/8 Inch Flute Length

Item: CT9CUX Model: 953CO11LSCross Ref: 52NU67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Shank Drill Bit
Aircraft DrillYes
ApplicationFor Aviation
Cutting DirectionRight Hand
Decimal Equivalent0.191
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt Steel
FinishBlack Oxide
Flute Length1 1/8"
Flute TypeSpiral
MaterialCobalt
Max. Drilling Depth1 1/8"
Number Of Flutes2
Overall Length2 1/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationSteel
Primary Material Application Iso CodeP, S
Shank Thread Size1/4"-28
Shank TypeThreaded
Spiral DirectionRight Hand
System Of MeasurementWire
Web ConstructionSplit
Drill Bit Point TypeSplit Point
Finish - MachiningBlack Oxide
Material - MachiningCobalt
Maximum Drilling Depth1 1/8"
Measurement SystemWire
Shank Type - MachiningThreaded
StandardsNAS 965 TYPE D

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentMaterialFlute LengthOverall LengthPrimary Material ApplicationDrill Bit SizeMax. Drilling DepthFinishPrice
ROCKY MOUNTAIN TWIST 953HS11SS High Speed Steel Threaded Shank Drill Bit, Wire, 11, 0.1910 Decimal Equivalent | CD2LJW 52NW43 953HS11SS0.191High Speed Steel0.562"1 1/4"Cast Iron, Steel#119/16"Black Oxide€4.97
ROCKY MOUNTAIN TWIST 953HS1/4ST Threaded Shank Drill Bit, 1/4 Inch Bit, 135 Deg. Point Angle, High Speed Steel | CH6NFU 52NX73 953HS1/4ST0.25Steel0.312"0.562"-1/4"0.312"High Speed Steel€5.53
ROCKY MOUNTAIN TWIST 953CO1LS Threaded Shank Drill Bit, #1 Drill Bit Size, 1 1/8 Inch Flute Length | CT9CUJ 953CO1LS0.228Cobalt1 1/8"2 1/8"Steel-1 1/8"Black Oxide€8.11
ROCKY MOUNTAIN TWIST 953HS1LS Threaded Shank Drill Bit, #1 Drill Bit Size, 1 1/8 Inch Flute Length, Aircraft Drill | CT9CUK 953HS1LS0.228High Speed Steel1 1/8"2 1/8"Cast Iron, Steel-1 1/8"Black Oxide€6.59
ROCKY MOUNTAIN TWIST 953HS1ST Threaded Shank Drill Bit, #1 Drill Bit Size, 5/16 Inch Flute Length | CT9CUL 953HS1ST0.228High Speed Steel0.312"5/8"Cast Iron, Steel-0.312"Black Oxide€6.22
ROCKY MOUNTAIN TWIST 953CO1ST Threaded Shank Drill Bit, #1 Drill Bit Size, 5/16 Inch Flute Length, Cobalt | CT9CUM 953CO1ST0.228Cobalt0.312"5/8"Steel-0.312"Black Oxide€6.73
ROCKY MOUNTAIN TWIST 953HS1SS Threaded Shank Drill Bit, #1 Drill Bit Size, 9/16 Inch Flute Length | CT9CUN 953HS1SS0.228High Speed Steel0.562"1 1/4"Cast Iron, Steel-0.562"Black Oxide€5.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKY MOUNTAIN TWIST 953CO11LS Threaded Shank Drill Bit, #11 Drill Bit Size, 1 1/8 Inch Flute Length
€6.39 /unit