Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD AP1140 X 32DMS Arm Pull, 4 1/2 Inch Length, 4.5 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CRA

ROCKWOOD AP1140 X 32DMS Arm Pull, 4 1/2 Inch Length, 4.5 Inch Projection, Micro Shield Satin, Stainless Steel

Item: CT9CRA Model: AP1140 X 32DMSCross Ref: 56LG40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
ColorSilver
FinishMicro Shield Satin
Grip Thickness1/8"
Includes(4) No. 10 x 1-1/4" Flat Head Sheet Metal Screws
Length4 1/2"
MaterialStainless Steel
MountingSurface Mount Screws
OperationHands Free Pull
Projection4 1/2"
Includes CoreCore Not Included
Includes HardwareLock Included
Mounting StyleScrew In
Operation TypeHand Pull
Overall Height4 1/2"
Overall Width2"
PropertiesTear Resistant, Wear Resistant

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionFinishMaterialMountingGrip ThicknessOperationGrip StyleColorPrice
ROCKWOOD AP1007 x 32DMS Arm Pull, 16 Inch Length, 4 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CQY AP1007 x 32DMS4"Micro Shield SatinStainless SteelSurface Mount Screws3/4"Hands Free Pull-Silver€303.61
ROCKWOOD AP1007 x 32D Arm Pull, 16 Inch Length, 4 Inch Projection, Satin, Stainless Steel | CT9CQZ AP1007 x 32D4"SatinStainless SteelSurface Mount Screws3/4"Hands Free Pull-Silver€275.80
ROCKWOOD AP1141 X 32DMS Arm Pull, 4 Inch Length, 4 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CRB AP1141 X 32DMS4"Micro Shield SatinStainless SteelSurface Mount Screws1/8"Hands Free Pull-Silver€101.63
ROCKWOOD 193 X 32DMS Arm Pull, 9 1/4 Inch Length, 3.75 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CRC 193 X 32DMS3 3/4"Micro Shield SatinStainless SteelSurface Mount Screws-Hands Free Pull-Silver€52.82
ROCKWOOD BF107 X 70A.28 Door Pull Plate, 12 Inch Lg, 0.05 Inch Projection, Dull, Aluminum, Hand Pull | CT9CRP BF107 X 70A.280.05"DullAluminumSurface Mount Screws3/4"Hand PullW-18S-€52.32
ROCKWOOD 132 X 73B.28 Door Pull Plate, 15 Inch Lg, 0.125 Inch Projection, Satin Nickel, Aluminum | CT9CRQ 132 X 73B.281/8"Satin NickelAluminumSurface Mount Screws1/2"Hand PullOval-€104.57
ROCKWOOD BF107 X 70C.28 Door Pull Plate, 16 Inch Lg, 0.05 Inch Projection, Dull, Aluminum | CT9CRR BF107 X 70C.280.05"DullAluminumSurface Mount Screws3/4"Hand PullW-18S-€57.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD AP1140 X 32DMS Arm Pull, 4 1/2 Inch Length, 4.5 Inch Projection, Micro Shield Satin, Stainless Steel
€111.70 /unit